Apply to be a TradeMaster!
Filter menu expanded

Filters

940 items
Reset

SORT

Product Availability
–

Show In Stock Only (421)

Brand
–

Dewalt (28)
Diablo Tools (24)
Hilmor Tools (3)
Ideal (3)
Irwin (25)
Klein Tools (51)
Lenox (1)
LH Dottie (1)
Malco (67)
Milwaukee (491)

Product Type
–

Bit (159)
Bit Holder (11)
Drill Bit (83)
Drill Bit Set (56)
Driver (5)
Driver Bit (303)
Driver Bit Set (20)
Extension (7)
Hex Driver (31)
Hole Saw (1)

Size
–

1/16" (4)
5/64" (6)
3/32" (10)
7/64" (13)
1/8" (21)
9/64" (9)
5/32" (13)
3/16" (34)
1/4" (175)
9/32" (5)

Bit Type
–

Clutch (4)
Flat Boring (1)
Hex (88)
Nutsetter (7)
Phillips #0 (4)
Phillips #1 (43)
Phillips #2 (74)
Phillips #3 (42)
Phillips Reduced (2)
Pozidriv #1 (6)

Shaft Length
–

1" (9)
1-1/4" (1)
1-1/2" (1)
1-3/4" (6)
1-7/8" (4)
2" (7)
2-5/8" (1)
2-9/16" (4)
3-1/2" (3)
4" (3)

Length (Inches)
–

1/4" (1)
1" (69)
1-1/4" (2)
1-1/2" (1)
1-3/4" (9)
1-7/8" (10)
1-15/16" (2)
2" (91)
2-3/8" (6)
2-1/2" (5)

Review Score
–

(30)
(5)
(1)

Price Range
–

Under $1 (1)
$1 to $5 (126)
$5 to $10 (134)
$10 to $15 (113)
$15 to $20 (137)
$20 to $25 (70)
$25 to $30 (97)
$30 to $35 (34)
$35 to $40 (54)
$40 to $45 (28)

Driver Bits

Help Face
Need a little help?
940 items
Grid
List
Compare
Product Image of 1/4" & 5/16" Dual-Sided Reversible Hex Chuck Driver w/ Easy Clean Magnet (2" Long)
$7.82 each
In Stock
Get 304 by Mon, Nov 23
In Stock
Get 304 by Mon, Nov 23
Compare
Product Image of 1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (4" Long)
$15.30 each
In Stock
Get 174 by Mon, Nov 23
In Stock
Get 174 by Mon, Nov 23
Compare
Product Image of Nut Driver for Vertical Anchors (Black)
Nut Driver for Vertical Anchors (Black)
SKU: 590-44ND1
Sioux Chief
SKU: 590-44ND1
Brand: Sioux Chief
(1)
$16.14 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (2-3/4" Long)
$10.90 each
In Stock
Get 43 by Mon, Nov 23
In Stock
Get 43 by Mon, Nov 23
Compare
Product Image of 5/16" and 3/8" C-RHEX Cleanable Reversible Magnetic Hex Driver (2" Length)
$8.55 each
In Stock
Get 23 by Mon, Nov 23
In Stock
Get 23 by Mon, Nov 23
Compare
Product Image of 54-Piece SHOCKWAVE Impact Duty Driver Bit Set
54-Piece SHOCKWAVE Impact Duty Driver Bit Set
SKU: 48-32-4010
Milwaukee
SKU: 48-32-4010
Brand: Milwaukee
(1)
$34.99 each
In Stock
Get 49 by Mon, Nov 23
In Stock
Get 49 by Mon, Nov 23
Compare
Product Image of 1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (6" Long)
$33.74 each
In Stock
Get 27 by Mon, Nov 23
In Stock
Get 27 by Mon, Nov 23
Compare
Product Image of 5-1/2" x 7/16" Universal QUIK-LOK Extension
5-1/2" x 7/16" Universal QUIK-LOK Extension
SKU: 48-28-1030
Milwaukee
SKU: 48-28-1030
Brand: Milwaukee
(1)
$24.97 each
In Stock
Get 32 by Mon, Nov 23
In Stock
Get 32 by Mon, Nov 23
Compare
Product Image of Nut Driver for Horizontal Anchors (Red)
Nut Driver for Horizontal Anchors (Red)
SKU: 590-44ND2
Sioux Chief
SKU: 590-44ND2
Brand: Sioux Chief
(1)
$17.66 each
In Stock
Get 22 by Mon, Nov 23
In Stock
Get 22 by Mon, Nov 23
Compare
Product Image of 12" x 7/16" Universal QUIK-LOK Extension
12" x 7/16" Universal QUIK-LOK Extension
SKU: 48-28-1040
Milwaukee
SKU: 48-28-1040
Brand: Milwaukee
$27.97 each
In Stock
Get 28 by Mon, Nov 23
In Stock
Get 28 by Mon, Nov 23
Compare
Product Image of 1/4" x 6" Universal Extension
$10.47 each
In Stock
Get 28 by Mon, Nov 23
In Stock
Get 28 by Mon, Nov 23
Compare
Product Image of 5/16" and 3/8" C-RHEX Cleanable Reversible Magnetic Hex Driver (4" Length)
$15.51 each
In Stock
Get 54 by Mon, Nov 23
In Stock
Get 54 by Mon, Nov 23
Compare
Product Image of 1/4" x 12" Universal Extension
1/4" x 12" Universal Extension
SKU: DXT1020
Diablo Tools
SKU: DXT1020
Brand: Diablo Tools
(2)
$13.47 each
In Stock
Get 27 by Mon, Nov 23
In Stock
Get 27 by Mon, Nov 23
Compare
Product Image of Shockwave Impact HEX Shank Socket Adapter Set (1/4", 3/8", 1/2")
$10.97 each
BOX UP & SAVE 0%
$65.82 box of 6
$10.97 each
In Stock
Get 66 by Mon, Nov 23
In Stock
Get 66 by Mon, Nov 23
Compare
Product Image of Replacement Bit #1 Phillips and 3/16" Slotted (2 Pack)
$4.99 each
In Stock
Get 108 by Mon, Nov 23
In Stock
Get 108 by Mon, Nov 23
Compare
Product Image of Shockwave PH2/T25 Impact Double Ended Bit
Shockwave PH2/T25 Impact Double Ended Bit
SKU: 48-32-4312
Milwaukee
SKU: 48-32-4312
Brand: Milwaukee
(9)
$4.47 each
In Stock
Get 64 by Mon, Nov 23
In Stock
Get 64 by Mon, Nov 23
Compare
Product Image of 5/16" and 3/8" C-RHEX Cleanable Reversible Magnetic Hex Driver (6" Length)
$21.79 each
In Stock
Get 113 by Mon, Nov 23
In Stock
Get 113 by Mon, Nov 23
Compare
Product Image of 7-in-1 C-RHEX Flip Bit w/ Driver Head - #2 Phillips
$26.97 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of 1/4" Extra Long Magnetic Hex Chuck Driver (6" Long)
$19.51 each
In Stock
Get 41 by Mon, Nov 23
In Stock
Get 41 by Mon, Nov 23
Compare
Product Image of 3-1/2" PH2 Shockwave Power Bit (5 Pack)
3-1/2" PH2 Shockwave Power Bit (5 Pack)
SKU: 48-32-4564
Milwaukee
SKU: 48-32-4564
Brand: Milwaukee
(1)
$12.97 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of 1/4" & 5/16" Dual-Sided Sawtooth Reversible Hex Chuck Driver w/ Easy Clean Magnet (2" Long)
$25.00 each
In Stock
Get 23 by Tue, Nov 24
In Stock
Get 23 by Tue, Nov 24
Compare
Product Image of Shockwave T20/T25 Impact Double Ended Bit
Shockwave T20/T25 Impact Double Ended Bit
SKU: 48-32-4313
Milwaukee
SKU: 48-32-4313
Brand: Milwaukee
(4)
$4.47 each
In Stock
Get 44 by Mon, Nov 23
In Stock
Get 44 by Mon, Nov 23
Compare
Product Image of 5/16" and 3/8" C-RHEX Cleanable Reversible Magnetic Hex Driver (2-5/8" Length)
$11.99 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of 1/4" Short Magnetic Hex Chuck Driver (1-3/4" Long)
$8.20 each
BOX UP & SAVE 12%
$71.80 box of 10
$7.18 each
In Stock
Get 32 by Mon, Nov 23
In Stock
Get 32 by Mon, Nov 23
Compare
Product Image of 4 Piece 1-7/8" Shockwave Impact Nut Driver Set (1/4", 5/16", 3/8", 7/16")
$13.99 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of 1/4" Extra Long Magnetic Hex Chuck Driver (4" Long)
$13.62 each
In Stock
Get 14 by Mon, Nov 23
In Stock
Get 14 by Mon, Nov 23
Compare
Product Image of 2" T25 Shockwave Impact Torx Bit (5 Pack)
2" T25 Shockwave Impact Torx Bit (5 Pack)
SKU: 48-32-4685
Milwaukee
SKU: 48-32-4685
Brand: Milwaukee
$10.47 each
In Stock
Get 14 by Mon, Nov 23
In Stock
Get 14 by Mon, Nov 23
Compare
Product Image of 2" PH2 Shockwave Power Bit (15 Contractor Pack)
$16.97 each
In Stock
Get 18 by Mon, Nov 23
In Stock
Get 18 by Mon, Nov 23
Compare
Product Image of 20-in-1 Impact Driver Set w/ Screwdriver Bits and Flip Sockets
$38.78 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of 32 Piece Tamperproof Bit Set
$25.00 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 12" x 3/8" Universal QUIK-LOK Extension
12" x 3/8" Universal QUIK-LOK Extension
SKU: 48-28-2020
Milwaukee
SKU: 48-28-2020
Brand: Milwaukee
(1)
$31.29 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of 1/4" Quick-Change Extension Bit (6")
$16.67 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of SHOCKWAVE Impact Duty Driver Bit Set - 80 Piece
$44.99
$29.99 each
In Stock
Get 11 by Mon, Nov 23
In Stock
Get 11 by Mon, Nov 23
Compare
Product Image of 8 Piece 6" Universal Flat Boring Bit Set
8 Piece 6" Universal Flat Boring Bit Set
SKU: 49-22-0175
Milwaukee
SKU: 49-22-0175
Brand: Milwaukee
$27.99 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of 18" x 7/16" Universal QUIK-LOK Extension
18" x 7/16" Universal QUIK-LOK Extension
SKU: 48-28-1050
Milwaukee
SKU: 48-28-1050
Brand: Milwaukee
$36.11 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of 10" Power Driver Extension
10" Power Driver Extension
SKU: BHE10
Malco
SKU: BHE10
Brand: Malco
$16.67 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of ProFlex Impact-Rated Interchangeable Ratcheting T-Handle Set, 23 Piece
$51.26 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of 5/16" Extra Long Magnetic Hex Chuck Driver (6" Long)
$14.93 each
In Stock
Get 13 by Mon, Nov 23
In Stock
Get 13 by Mon, Nov 23
Compare
Product Image of Shockwave PH2/SL#10 Impact Double Ended Bit
Shockwave PH2/SL#10 Impact Double Ended Bit
SKU: 48-32-4310
Milwaukee
SKU: 48-32-4310
Brand: Milwaukee
(4)
$4.47 each
In Stock
Get 12 by Tue, Nov 24
In Stock
Get 12 by Tue, Nov 24
Compare
Product Image of 6-Piece Color-Coded Magnetic Nut Setters
$29.98 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of Adjustable Hole Saw with Auto-Set Arms
$44.98 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 6-Piece Color-Coded Nut Setters Set - SAE
6-Piece Color-Coded Nut Setters Set - SAE
SKU: 32930-KLEIN
Klein Tools
SKU: 32930-KLEIN
Brand: Klein Tools
$29.98 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of 60 Piece SHOCKWAVE Impact Duty Drill & Drive Set
$49.97 each
In Stock
Get 15 by Mon, Nov 23
In Stock
Get 15 by Mon, Nov 23
Compare
Product Image of 1/4" Long Magnetic Hex Chuck Driver (2-9/16" Long)
$19.13 each
BOX UP & SAVE 16%
$80.55 box of 5
$16.11 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of Schrader Valve and Core Remover Replacement Bits for Multi-Bit Screwdriver/Nut Drivers (2 Pack)
$4.99 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of 2" Phillips #2 TerminatorBlue Impact Bit (15 Pack)
$16.98 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of KNECT Impact-Rated Screwdriver & Socket Set w/ Case, 41 Piece
$51.26 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of Installation Kit for Concrete Screws
Installation Kit for Concrete Screws
SKU: 48-20-7497
Milwaukee
SKU: 48-20-7497
Brand: Milwaukee
$43.74 each
In Stock
Get 1 by Fri, Nov 27
In Stock
Get 1 by Fri, Nov 27
Resources
FAQs, Manuals & Videos
Articles
More About Driver Bits

Driver Bits are the accessories that connect a drill or impact driver to the fastener being driven. SupplyHouse lists impact duty sets from Milwaukee and Klein Tools, including driver bits, nut drivers and bit holders. The Milwaukee 11 Piece Shockwave 30 deg Knuckle Pivoting Bit Holder & Bit Set, for example, is rated for 2,000 in-lbs of torque in impact drivers. Klein Tools offers a 26 Piece Pro Impact Power Bit Set made from S2 steel, plus a 32 Piece Tamperproof Bit Set of magnetic screwdriver bits. Milwaukee also lists a 100 Piece Shockwave PACKOUT Kit that comes with a compact organizer. Contractors rely on bits all day, and a worn or poorly matched tip strips screw heads, slows the job and can mean a second trip. Choosing the right bit for the driver and the fastener protects both the work and the tools.

Subcategories

  • Impact Duty Driver Bit Sets: Impact duty driver bit sets pair driver bits and nut drivers built for impact driver use. The Milwaukee 18 Piece Shockwave Impact Duty Driver Bit Set is made from proprietary steel, heat treated to control hardness, with shaft lengths of 1 inch, 2 inches and 3-1/2 inches. The Klein Tools 26 Piece Pro Impact Power Bit Set uses S2 steel and color coded bits for easy identification. Cordless tool users and electricians reach for these sets on repetitive fastening work.
  • Pivoting Bit Holders: Pivoting bit holders angle the bit so fasteners can be driven in tight work areas. The Milwaukee 11 Piece Shockwave 30 deg Knuckle Pivoting Bit Holder & Bit Set locks at 0 deg or 30 deg and is designed for 1/4-inch hex accessories. It is rated for 2,000 in-lbs of torque in impact drivers. Installers use it to drive fasteners and drill holes where space is limited.
  • Tamperproof Bit Sets: Tamperproof bit sets hold specialty bits for tamperproof fasteners. The Klein Tools 32 Piece Tamperproof Bit Set includes magnetic, heat treated steel bits in sizes such as 3/32-inch, 5/64-inch and 1/8-inch. A PVC block stores the bits and slides over most screwdriver shafts for easy access. The bits meet or exceed applicable ASME and ANSI specifications.
  • Bit Kits with Organizers: Bit kits with organizers bundle a large assortment of bits with storage. The Milwaukee 100 Piece Shockwave PACKOUT Kit includes impact driver bits with a Wear Guard Tip and a PACKOUT Compact Low-Profile Organizer for keeping them sorted. The organizer is IP65 rated. Keeping all 100 bits in one organizer makes each size easy to identify.

Buying Guide

Start with the driver being used. Impact duty bits are the starting point for impact driver work. Milwaukee describes its Shockwave bits as made from proprietary steel and heat treated to control hardness, and Klein Tools makes its Pro Impact Power Bit Set from S2 steel.

Next, match drive style and size to the fastener. Listed sizes include 1/4-inch, 3/16-inch and 5/16-inch, with Phillips and square drive types among the bit styles. Milwaukee describes its forged tip as giving a secure grip and maximum contact. Tamperproof fasteners call for a dedicated assortment such as the Klein Tools 32 Piece Tamperproof Bit Set.

Then consider length and reach. Klein Tools lists 1-1/4-inch driver bits that are easier to grip than a standard 1-inch bit, and its nut drivers are designed longer to reach junction boxes easily. Milwaukee lists shaft lengths of 1 inch, 2 inches and 3-1/2 inches in its 18 Piece set. For tight work areas, the Milwaukee 30 deg Knuckle locks at 0 deg or 30 deg.

When comparing Driver Bits, weigh magnets and storage too. Klein Tools describes strong magnets on its bit holder and nut drivers. A kit with an organizer, such as the Milwaukee 100 Piece Shockwave PACKOUT Kit, keeps all 100 bits organized and easy to identify at a glance. Pick the assortment that covers the fasteners on a typical job.

Frequently Asked Questions

What are impact duty driver bits?

Impact duty driver bits are driver bits built for use with impact drivers. Milwaukee's Shockwave line is made from proprietary steel and heat treated to control hardness. The Milwaukee 30 deg Knuckle Pivoting Bit Holder in the 11 Piece set is rated for 2,000 in-lbs of torque in impact drivers.

What steel do Klein Tools impact driver bits use?

The Klein Tools 26 Piece Pro Impact Power Bit Set is made from S2 steel, and the bits are color coded for easy identification. The driver bits measure 1-1/4 inches long, which Klein Tools says is easier to grip than a standard 1-inch bit. The bit holder and nut drivers in the set have strong magnets.

Which driver bits work on tamperproof fasteners?

Driver bits for tamperproof fasteners come in dedicated sets. The Klein Tools 32 Piece Tamperproof Bit Set holds magnetic screwdriver bits made from heat treated steel. The bits meet or exceed applicable ASME and ANSI specifications.

What driver bit accessory helps in tight spaces?

A pivoting bit holder is the driver bit accessory built for tight spaces. The Milwaukee Shockwave 30 deg Knuckle Pivoting Bit Holder locks at 0 deg or 30 deg and is designed for 1/4-inch hex accessories. It drives fasteners and drills holes in tight, difficult work areas.

Do any driver bit sets come with storage?

Some driver bit sets include built-in storage. The Milwaukee 100 Piece Shockwave PACKOUT Kit includes a PACKOUT Compact Low-Profile Organizer that is IP65 rated. The Klein Tools 32 Piece Tamperproof Bit Set uses a PVC block that slides over most screwdriver shafts.