Apply to be a TradeMaster!
Main product image of Universal Fit General Purpose Oscillating Blade Set (5 PK)
Magnifying glass
Hover image to zoom

Universal Fit General Purpose Oscillating Blade Set (5 PK)

SKU:
DOU5S
Rating:
(0)
Q&A:
(0)
Universal Fit General Purpose Oscillating Blade Set (5 PK)
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Diablo’s universal fit oscillating blade set features application specific blades ranging from nail-embedded wood, clean wood, metal, plastics and drywall. Included are high-performance carbide and bi-metal blades sure to deliver unmatched durability, life and quality of cut in any job. The blade’s universal fit, adapter-free design easily attaches to most tools, with the exception of Starlock tools.

Product Features:
  • 5-Piece set provides up to 50% in savings
  • High performance carbide and bi-metal blades for greater durability, life and quality of cut
  • Includes (1) DOU125BW 1-1/4 in. Bi-Metal Blade for Nail-Embedded Wood
  • Includes (1) DOU125JBW 1-1/4 in. Bi-Metal Blade for Clean Wood
  • Includes (1) DOU125CGP 1-1/4 in. Carbide Blade for General Purpose Cuts
  • Includes (1) DOU125CF 1-1/4 in. Carbide Blade for Metal
  • Includes (1) DOU200RBD 2 in. Bi-Metal Blade for Drywall
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch, Craftsman, Dewalt, Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, Ridgid, Rockwell and more
  • Not compatible with Starlock tools
Specifications:
  • Pack Quantity: 5
  • Tooth Design: Assorted
  • Interface: Universal Fit

Specs

–
Product Type:

Blade

Application:

Plastic

Metal

Wood

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy