Apply to be a TradeMaster!
Main product image of 1" Phillips Drive Bit Assorted Pack (Pack of 3)
Magnifying glass
Hover image to zoom

1" Phillips Drive Bit Assorted Pack (Pack of 3)

SKU:
DPHV1-S3
Rating:
(0)
Q&A:
(0)
1" Phillips Drive Bit Assorted Pack (Pack of 3)
Magnifying glass
Hover image to zoom
$2.97 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1" Length
Product Highlight: Bit Type
Phillips #1, Phillips #2, Phillips #3

Description

–
Diablo's driver bit range of Phillips bits delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners. An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage. Torque Resistant Design absorbs torque for less stress at the tip when tightening and removing nuts and screws. This range is Impact Strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers.

Product Features
  • Assorted pack includes three Phillips drive bits: #1, #2 and #3
  • Extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Torque Resistant Design for less stress on the tip
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact Strong increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
Specifications
  • Length: 1"
  • Pack Quantity: 3
  • Screwdriver style: Phillips
  • Screwdriver head: PH Variety

Specs

–
Product Type:

Driver Bit

Length (Inches):

1"

Bit Type:

Phillips #1

Phillips #2

Phillips #3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy