Apply to be a TradeMaster!
Main product image of 9" Carbide-Tipped Pruning and Clean Wood Reciprocating Blade
Magnifying glass
Hover image to zoom

9" Carbide-Tipped Pruning and Clean Wood Reciprocating Blade

SKU:
DS0903CP
Rating:
(0)
Q&A:
(0)
9" Carbide-Tipped Pruning and Clean Wood Reciprocating Blade
Magnifying glass
Hover image to zoom
$10.86 each
BOX UP & SAVE 11%
$48.50 box of 5
$9.70 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Color
Red

Description

–
Diablo's new Demo Demon Carbide pruning and fast clean wood blades feature an aggressive carbide tooth geometry for an unmatched 50 times longer cutting life, faster cuts and increased productivity in pruning and clean wood cutting applications. These industry first carbide blades are designed with large gullets and a strengthened, oversized blade body for fast chip removal in extreme cutting applications. In addition, these radical blades feature Perma-SHIELD non-stick coating to prevent gumming and friction for fast, effortless cuts in some of the toughest wood cutting scenarios.

Features
  • Carbide tipped cutting edge for up to 50X cutting life versus standard pruning blades
  • Ultimate cutting performance in clean wood and pruning applications
  • Aggressive carbide tooth geometry delivers fast and effortless cuts
  • Large blade gullets between teeth provide fast chip removal
  • Strengthened, over-sized blade body for extreme cutting applications

Specs

–
Application:

Wood

Product Type:

Saw Blade

Length (Inches):

9"

Teeth per Inch:

3

Blade Material:

Carbide

Color:

Red

Quantity:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy