Apply to be a TradeMaster!
Main product image of 6" Diablo Bi-Metal Reciprocating Blades for Medium Metal Cutting (5 PK)
Magnifying glass
Hover image to zoom

6" Diablo Bi-Metal Reciprocating Blades for Medium Metal Cutting (5 PK)

SKU:
DS0614BF5
Rating:
(0)
Q&A:
(0)
6" Diablo Bi-Metal Reciprocating Blades for Medium Metal Cutting (5 PK)
Magnifying glass
Hover image to zoom
$16.97 each
In Stock
In Stock
Get 38 Mon, Nov 2
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Color
Red

Description

–
Diablo's next generation reciprocating saw blades with Full Contact Arched Design are specifically designed for maximum performance in metal cutting applications. The blade’s Full Contact Arched Design with ultra hardened cutting edge provides faster cuts in fewer passes resulting in less heat build-up to deliver 5x longer cutting performance than those of standard blades.

Features
  • Full Contact Arched Design provides more working teeth within the material for faster cuts in fewer passes resulting in less heat build-up to deliver 5x longer cutting performance
  • Dual Tooth design features a double tooth configuration with small gullets for faster material removal and extra durability.
  • Perma-shield coating protects the blade from heat, gumming, and corrosion
  • 1" Demolition body for straighter cuts with less vibration
  • For medium metal cutting applications with a 3/32"-5/16" thickness

Specs

–
Application:

Metal

3/32"-5/16"

Product Type:

Saw Blade

Length (Inches):

6"

Blade Material:

Bi-Metal

Teeth per Inch:

14/18

Color:

Red

Quantity:

5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Product Type
Length (Inches)
Blade Material
Teeth per Inch
Metal
3/32"-5/16"
Saw Blade
6"
Bi-Metal
14/18
Non-Ferrous Metal
Metal
Saw Blade
6"
Bi-Metal
18
Non-Ferrous Metal
Saw Blade
6"
Bi-Metal
18
Non-Ferrous Metal
Metal
Saw Blade
6"
Bi-Metal
18

You May Also Need

6" Diablo Bi-Metal Reciprocating Blades for Nail Embedded Wood (5 PK)
SKU: DS0612BW5
Diablo Tools
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy