Apply to be a TradeMaster!
Main product image of 9" Demo Demon Carbide General Purpose Reciprocating Blade (3 PK)
Magnifying glass
Hover image to zoom

9" Demo Demon Carbide General Purpose Reciprocating Blade (3 PK)

SKU:
DS0909CGP3
Rating:
(0)
Q&A:
(0)
9" Demo Demon Carbide General Purpose Reciprocating Blade (3 PK)
Magnifying glass
Hover image to zoom
$37.97 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Color
Red

Description

–
Diablo's new Demo Demon carbide general purpose reciprocating blades are the first on the market specifically designed for both wood and metal. These blades include exclusive features that deliver unmatched 50 times longer life in both wood and metal cutting applications. With an oversized blade body, patented Variable tooth design, and Perma-Shield® non-stick coating, this blade is ideal for cutting nail-embedded wood and demolition thick metal applications with a 1/8 in. -1/2 in. thickness.

Features
  • Carbide tooth design for up to 50X cutting life in wood and metal applications
  • Patented variable tooth technology provides faster cuts with less vibration
  • Unique plunge tip design that enables faster and easier plunging in wood
  • Perma-SHIELD® non-stick coated for less gumming and friction
  • 1 in. demolition body for straighter cuts with less vibration
  • 50x performance than standard blades
  • For cutting nail-embedded wood and demolition thick metal applications with a 1/8 in. -1/2 in. thickness

Specs

–
Application:

Metal

1/8"-1/2"

Nail-Embedded Wood

Product Type:

Saw Blade

Length (Inches):

9"

Teeth per Inch:

9

Blade Material:

Carbide

Color:

Red

Quantity:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 qt. Boiler & Heating System Cleaner
SKU: 35206
Hercules
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy