Apply to be a TradeMaster!
Main product image of 9" Diablo Bi-Metal Reciprocating Blades for Medium Metal Cutting (5 PK)
Magnifying glass
Hover image to zoom

9" Diablo Bi-Metal Reciprocating Blades for Medium Metal Cutting (5 PK)

SKU:
DS0914BF5
Rating:
(0)
Q&A:
(0)
9" Diablo Bi-Metal Reciprocating Blades for Medium Metal Cutting (5 PK)
Magnifying glass
Hover image to zoom
$21.47 each
In Stock
In Stock
Get 47 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Color
Red

Description

–
Diablo's next generation reciprocating saw blades with Full Contact Arched Design are specifically designed for maximum performance in metal cutting applications. The blade’s Full Contact Arched Design with ultra hardened cutting edge provides faster cuts in fewer passes resulting in less heat build-up to deliver 5x longer cutting performance than those of standard blades.

Features
  • Full Contact Arched Design provides more working teeth within the material for faster cuts in fewer passes resulting in less heat build-up to deliver 5x longer cutting performance
  • Dual Tooth design features a double tooth configuration with small gullets for faster material removal and extra durability.
  • Perma-shield coating protects the blade from heat, gumming, and corrosion
  • 1" Demolition body for straighter cuts with less vibration
  • For medium metal cutting applications with a 3/32"-5/16" thickness

Specs

–
Product Type:

Saw Blade

Application:

Metal

3/32"-5/16"

Length (Inches):

9"

Blade Material:

Bi-Metal

Teeth per Inch:

14/18

Color:

Red

Quantity:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Length (Inches)
Blade Material
Teeth per Inch
Saw Blade
Metal
3/32"-5/16"
9"
Bi-Metal
14/18
Saw Blade
Metal
Non-Ferrous Metal
8"
Bi-Metal
14

You May Also Need

6" Diablo Bi-Metal Reciprocating Blades for Nail Embedded Wood (5 PK)
SKU: DS0612BW5
Diablo Tools
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy