Apply to be a TradeMaster!
Main product image of 1/4" Square x 1/4" Hex Socket Adapter
Magnifying glass
Hover image to zoom
1/4" Square x 1/4" Hex Socket Adapter
Magnifying glass
Hover image to zoom
$3.47 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2" Length
Product Highlight: Size
1/4" x 1/4"

Description

–
Diablo's socket adapters deliver ultimate performance and maximum durability in converting impact and standard drill drivers into socket wrenches. An ultra-strength pin prevents slippage by securely griping sockets when tightening and removing nuts and bolts. These hi-performance adapters are compatible with standard and deep well sockets and allows users to convert impact and drill drivers into square socket wrenches. Torque Resistant Design absorbs torque for less stress on the adapter and the socket. This range is Impact Strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers.

Product Features
  • Extreme durability and impact resistance when tightening and removing screws and fasteners
  • Easily convert impact drivers and standard drill drivers into socket wrenches
  • Compatible with standard and deep well sockets
  • Ultra-strength pin allows for better retention to the socket
  • Torque Resistant Design for less stress on the adapter and the socket
  • Impact Strong increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers


Specifications
  • Length: 2"
  • Pack Quantity: 1
  • Adapter Size: 1/4" Hex to 1/4" Square
  • Screwdriver style: Hex

Specs

–
Length (Inches):

2"

Size:

1/4" x 1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy