Apply to be a TradeMaster!
Main product image of 1/2" x 6" SPEEDemon Spade Bit
Magnifying glass
Hover image to zoom

1/2" x 6" SPEEDemon Spade Bit

SKU:
DSP2050
Rating:
(1)
Q&A:
(0)
1/2" x 6" SPEEDemon Spade Bit
Magnifying glass
Hover image to zoom
$5.47 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
6" Length

Description

–
Diablo’s SPEEDemon™ Spade Bit range provides one of the fastest, most effortless hole drilling solutions on the market for fast, clean wood. The high-performance SPEED-TIP™ design self-feeds for faster hole making when compared to traditional spade bits. An optimized Curved Paddle design enhances the chip evacuation process for more holes per charge. This range is Impact Strong™ for increased shank stability and durability in cordless and corded impact and drill drivers.

Product Features:
  • SPEED-TIP™ self-feed design effortlessly pulls the bit with minimal effort and faster holes
  • Optimized curved paddle design quickly removes chip build-up for more holes per charge
  • Impact Strong™ increases shank stability and durability
  • Angled spur cutting edge scores wood for clean holes and reduced blowout
  • Maximum performance in cordless and corded impact and drill drivers
Specifications:
  • Diameter: 1/2"
  • Length: 6"
  • Pack Quantity: 1
  • Shank: Hex

Specs

–
Product Type:

Drill Bit

Type:

Spade Bit

Size:

1/2"

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will purchase again

Great product and great customer service!
Junie
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy