Apply to be a TradeMaster!
Main product image of 4" x 6-1/2 Ft. SpeediChannel Line Set Cover (Brown)
Magnifying glass
Hover image to zoom

4" x 6-1/2 Ft. SpeediChannel Line Set Cover (Brown)

SKU:
230-D4B
Rating:
(4)
Q&A:
(0)
4" x 6-1/2 Ft. SpeediChannel Line Set Cover (Brown)
Magnifying glass
Hover image to zoom
$63.19 each
In Stock
In Stock
Get 138 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6.5' Length
Product Highlight: Size
4"
Product Highlight: Color
Brown

Description

–
4" SpeediChannel Line Set Cover (Brown)

SpeediChannel Line Set Cover System is a system used to cover line sets, drain lines, and control cables when they can not be installed in a wall. Featuring the unique SpeediClip, DiversiTech's SpeediChannel system can be installed extremely quickly by one person.

Specs

–
Length (Feet):

6.5'

Product Type:

Cover

Type:

Line Set

Size:

4"

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 4 reviews
50% would recommend this product
4
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent except when mounted horizontally

When mounted full length horizontally, will sag on you and begins to look bad. Whereas the same in Natural color does not. I'm at a loss, but DiversiTech SpeediChannel is excellent otherwise. Also fyi, DiversiTech product support is non-existent.
Patrick H
North Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Maybe good in colder climates. Melts/Warps in Summer Heat

Product went together great but as soon as summer hit it started to look odd. Maybe the white stuff does better but with 90-100 degree heat and it being in the south facing the sun it starts to warp and sag. Pieces have fallen off the house and going to have to replace with something else as it literally can't take the heat. It's partially my fault as I didn't do my research. High Temp range for material is really quite low as only rated up to 140F and anything dark in the sun on a 100F degree day will easily get to that temp and deform. If you are planning on having to have this in the sun, and live in a warm climate, get something else.
DesertDweller
Eastern Washington
5 years ago
Was this review helpful to you?

clean install and no painting

It went together great. The color is a slight mismatch from the connectors but not a big deal on my project. It matched well with the building steel in burnished slate. The description at 6' long is slightly deceiving as the actual length is longer by a few inches.
NWIowaHandyman
Sioux Center, IA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, Good Price and Excellent customer service

Good product, Good Price and Excellent customer service. I am happy with supplyhouse.com
RC
Tampa, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy