Apply to be a TradeMaster!
Main product image of 6" SpeediChannel 90-Degree Long Radius Bend (Natural)
Magnifying glass
Hover image to zoom

6" SpeediChannel 90-Degree Long Radius Bend (Natural)

SKU:
230-LFB6
Rating:
(1)
Q&A:
(0)
6" SpeediChannel 90-Degree Long Radius Bend (Natural)
Magnifying glass
Hover image to zoom
$47.39 each
In Stock
In Stock
Get 1 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Size
6"
Product Highlight: Color
Natural

Description

–
6" SpeediChannel 90° Long Radius Bend (Natural)

90° flat bends are used to route the SpeediChannel around an obstacle. Each bend is individually packed, and is furnished complete with stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

Long Radius Bend

Angle:

90°

Size:

6"

Color:

Natural

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 6" SpeediChannel Reducer Coupling (Natural)
SKU: 230-TC46
DiversiTech

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Hard to find, find it here.

Was able to find a large line set covers for four line sets coming down the out side of my house. Thank you
Bill
Mechanicsville Va.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy