Shop Resideo Sale
Main product image of 6" SpeediChannel Wall Penetration Cover (Natural)
Magnifying glass
Hover image to zoom

6" SpeediChannel Wall Penetration Cover (Natural)

SKU:
230-WC6
Rating:
(0)
Q&A:
(1)
6" SpeediChannel Wall Penetration Cover (Natural)
Magnifying glass
Hover image to zoom
$50.58 each
In Stock
In Stock
Get 3 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
Natural

Description

–
6" SpeediChannel Wall Penetration Cover (Natural)

Wall sleeves and penetration covers are used to transition from the SpeediChannel system to a through wall penetration. The wall sleeve creates a neat hole through the wall, and the line set is covered by the wall cover. DiversiTech's wall covers are designed to allow for easy installation - even after the line set has been installed. A unique hooking and fastening arrangement allows for quick and easy installation. Each wall cover is individually packed, and is furnished complete with stainless steel screws to attach the wall cover to the base. Three screws (supplied by others) are needed to fasten the wall cover to whatever type of wall construction the system is being installed on.

Specs

–
Product Type:

Cover

Type:

Wall Penetration

Size:

6"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what are the dimensions of the cover, both height and width of hole and length

Asked by scott 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Diversitech lists dimensions of the 230-WC6 as 6.29" with the flange, 7.87" tall and 5.92" for the hole.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy