Apply to be a TradeMaster!
Main product image of 6" x 6-1/2 Ft. SpeediChannel Line Set Cover (Natural)
Magnifying glass
Hover image to zoom

6" x 6-1/2 Ft. SpeediChannel Line Set Cover (Natural)

SKU:
230-D6
Rating:
(12)
Q&A:
(3)
6" x 6-1/2 Ft. SpeediChannel Line Set Cover (Natural)
Magnifying glass
Hover image to zoom
$100.61 each
In Stock
In Stock
Get 30 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6.5' Length
Product Highlight: Size
6"
Product Highlight: Color
Natural

Description

–
The SpeediChannel™ 230-D6 6 in. natural color line set cover channel by DiversiTech® is 6-1/2 ft. long and includes a pack of SpeediClips™. It's made of UV resistant PVC material to resist the elements and provide lasting protection.

Features:
  • Front cover and Back plate both have a track in center.
  • Made of UV resistant PVC material to resist the elements and provide lasting protection
  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation.
  • Paintable
  • Ductless
  • Color: Natural

Specs

–
Length (Feet):

6.5'

Product Type:

Cover

Type:

Line Set

Size:

6"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Product Type
Type
Size
Color
6.5'
Cover
Line Set
6"
Natural
6.5'
Cover
Line Set
6"
Natural

You May Also Need

Product Reviews

4.92 out of 12 reviews
100% would recommend this product
4.92
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

great product

Arrived quickly - worked great - easy to use
BC
Ventura, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would like to buy from SupplyHouse again

good product; great customer service. Definitely go back to SupplyHouse for more.
Stevey
Boston, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic

Easy to use and stays put!
Dave
Airmont NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product, Good Service

The line set cover and fittings are well engineered, fit well, and install well. Service is good. There was one part that missed the shipment, but SupplyHouse made it right.
Turk
Buffalo, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again.

I used my product to hide my line sets. What I liked about this product is how it snaps together.
Stinger
West Fargo, ND
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

This was easy to install and hides the AC lines. Looks great!
Jeff A
Liverpool NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy these again.

Use them for covering the air conditioning line sets. Makes my job look very professional.
Nord
Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will Become My Standard Specification for Projects

Easy install, good selection of accessories to adapt to situations
Mecheng
Biloxi, MS
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does it's job and more...

Can be used for many applications.
JFK
Commack NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described- Great product

Easily assembled and installed!
Jeff
Kentucky
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is the price for a box or a single stick (front and back piece)?

Asked by Tim 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, great question! The price is for a single stick, the front and back piece. Let us know if you need anything else!

Was this review helpful to you?

Q: How many line sets can be fed through this ?

Asked by Nucc 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That depends on the size of the piping plus insulation.

Was this review helpful to you?

Q: Does this come apart for installation on existing lines?

Asked by Bagman 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it come apart back & front section.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy