Apply to be a TradeMaster!
Main product image of 14" White Hef-T-Block Mounting Block (Pack of 2)
Magnifying glass
Hover image to zoom

14" White Hef-T-Block Mounting Block (Pack of 2)

SKU:
230-MB14W
Rating:
(3)
Q&A:
(0)
14" White Hef-T-Block Mounting Block (Pack of 2)
Magnifying glass
Hover image to zoom
$24.84 each
In Stock
In Stock
Get 15 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
14" Length
Product Highlight: Color
White

Description

–
14" White Hef-T-Block Mounting Block (Pack of 2)

Specs

–
Product Type:

Block

Length (Inches):

14"

Color:

White

Capacity (lbs):

900 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" UltraLite Mini-Split and Equipment Pad, 16" x 36"
SKU: UC1636-3
DiversiTech

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great riser

Perfect to use under the mini split heat pump. Very stable design and gives a nice finished look.
Ted L
Millerstown PA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works for me

I've bought these for my Fujitsu and Confortotal units. They work fine. Least expensive than others.
Dannmarr
Pocono lake, PA
5 years ago
Was this review helpful to you?

Blocks too short for Daikin units

Product seems fine, but you better measure the distance between mounting brackets on your unit. We purchased them for use with a Daikin 2 ton unit and they are about 2 inches to short, you can only connect them to one side of the unit.
Bob
Clarkston WA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy