Shop Resideo Sale
Main product image of 17" White Hef-T-Block Mounting Block (Pack of 2)
Magnifying glass
Hover image to zoom

17" White Hef-T-Block Mounting Block (Pack of 2)

SKU:
230-MB17W
Rating:
(12)
Q&A:
(2)
17" White Hef-T-Block Mounting Block (Pack of 2)
Magnifying glass
Hover image to zoom
$33.21 each
In Stock
In Stock
Get 193 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
17" Length
Product Highlight: Color
White

Description

–

The Hef-T-Block, 17in, 230-MB17W is a white heavy duty mounting base used when a condenser must be bolted to the base. The base is used mainly on rooftop and ground applications to raise unit above surface level. Used primarily on ductless condensers, the sliding rail design allows for quick and easy attachment to equipment mounting feet. Comes complete with mounting hardware and four end caps.


17" White Hef-T-Block Mounting Block (Pack of 2)

Specs

–
Product Type:

Block

Length (Inches):

17"

Color:

White

Capacity (lbs):

900 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.25 out of 12 reviews
92% would recommend this product
4.25
out of 12 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
58%
4 star
25%
3 star
8%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Quality product, minor issue

This kit comes with 4 end caps (no need to purchase separately). Unfortunately, the end caps do not snap on as intended, they fall off with even the slightest movement (the wind actually blew them off). Minor issue- a little PVC cement glued them on permanently, problem solved.
VS

Most Liked Negative Review

kit includes 4 bolts ,washer and nuts, also end caps

Ordered the kit. Also end caps 230-MBCW A pack of 4. The End caps was design different than kit end caps. Also slight different color white. Not sure if the new design with more locking tabs and no lip edge is better. Plan on sending UN-opening package of 4 back for refund
Showing 1-10 of 12 reviews

Easiest mini split risers

These are some of the easiest to use mini split risers I've found. Best to put a drop of super glue on the end caps to keep them in place.
JJ
Missoula, MT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

They work great
Mary
Richland, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

I have purchased this product before and it is much better than the bricks it replaced. It is quality material and value for money. I find products from Supply House are reliable and that they only represent quality products.
KCK
Battle Ground, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good for Mini Splits

Great to screw to a pad or surface and mount mini split outdoor units to it.
Paul D
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works great
Chandler Ede
Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well for me

I had purchased a plastic pad to mount my new mini split outdoor unit. Found the pad was basically a shell, and doubted it would stand up to any bolting a 75 lb unit down. Then saw these at SupplyHouse. Cheaper, smaller footprint, good bolt down system, and still got the unit raised 4" off the ground. I like 'em!
BD
Nyc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again for sure

Great product and price, fast shipping. Thank you for helping out
Wolf
Culver City, Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I do not recommend this

Cannot tighten up that much as it pulls the bolt heads through the plastic channel. Too light weight construction for me.
Joe
Pittsburgh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great perfect fit

Great fit , easy to install, would buy again
Robert
Delaware
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They're Fine

They work well to lift a mini split condenser up and they are stable. The bolts work well to slide in channel and not turn to install the nuts. Only bad thing we found is the end caps would not stay on.
Peach
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: do the feet mount down to a concrete pad, or do they just site there with the unit on top?

Asked by CJ 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi CJ. The condenser bolts directly to the base, which sits on the rooftop or the ground to raise the unit above surface level.

Was this review helpful to you?

Q: How tall are these risers?

Asked by Robert 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

DiversiTech lists the product dimensions as 17" length x 8.25" width x 4.38" height.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy