Apply to be a TradeMaster!
Main product image of 6" SpeediChannel Wall Escutcheon (White)
Magnifying glass
Hover image to zoom

6" SpeediChannel Wall Escutcheon (White)

SKU:
230-WR6W
Rating:
(0)
Q&A:
(0)
6" SpeediChannel Wall Escutcheon (White)
Magnifying glass
Hover image to zoom
$12.15 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
White

Description

–
6" SpeediChannel Wall Escutcheon (White)

Typically used to cover a rough opening in a wall or ceiling penetration. The hole in the escutcheon is centered to allow for a free standing SpeediChannel to penetrate through a wall or ceiling. This is the fairly uncommon type of wall or ceiling penetration. Check carefully, as you may need the Flat Wall Escutcheon. Furnished in two parts, the escutcheon easily snaps onto the SpeediChannel.

Specs

–
Product Type:

Fitting

Type:

Escutcheon

Size:

6"

Color:

White

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" SpeediChannel Union Coupling (White)
SKU: 230-CP6W
DiversiTech

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy