Apply to be a TradeMaster!
Main product image of 6" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)
Magnifying glass
Hover image to zoom

6" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)

SKU:
230-D6W
Rating:
(5)
Q&A:
(0)
6" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)
Magnifying glass
Hover image to zoom
$90.56 each
In Stock
In Stock
Get 21 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6.5' Length
Product Highlight: Size
6"
Product Highlight: Color
White

Description

–

The SpeediChannel 230-D6W 6 in. white line set cover channel by DiversiTech is 6-1/2 ft. long and includes a pack of SpeediClips. It's made of UV resistant PVC material to resist the elements and provide lasting protection.


Features:

  • Front cover and Back plate both have a track in center.
  • Made of UV resistant PVC material to resist the elements and provide lasting protection
  • SpeediClip simply slides into place on a railing molding into the inside of the SpeediChannel allowing for single person installation.
  • Paintable
  • Ductless
  • Color: White

Specs

–
Length (Feet):

6.5'

Product Type:

Cover

Type:

Line Set

Size:

6"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Product Type
Type
Size
Color
CURRENT ITEM
Product Image of 6" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)
6" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)
SKU: 230-D6W
(5)
6.5'
Cover
Line Set
6"
White
6.5'
Cover
Line Set
6"
White

You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Needed 6 inch

Only issue is once you snap on the cover almost impossible to get it off.
Bri
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Installed three line sets inside with plenty of room
Ml
Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Perfect size for MRCOOL Universal DIY Lineset

This is a great product. I like how both the front and back moldings are identical. There are 4 clips per 6-ft run to secure lines with zip ties which really help out. I used this for the DIY lineset for a MRCOOL split system where both the 3/8 and 3/4 lines are insulated. The 3/4 is snug inside but there is room for both like it was designed for it. Also used the conduit to run the thermostat wire from the inside unit. Did not use transition piece at the bottom but did use inside turn at the top. You will need to supply your own hardware to secure to your outside wall. I used stainless screws with fender washers spaced at about 2-ft and two at each connecting piece. Holding solid. Looks great!
Martin
Charlotte, NC
3 years ago
Was this review helpful to you?

I would buy this again

This is a great product for covering linesets and drain hoses especially the larger sizes for 2 ton units and larger units the are easy to install and look great very adaptable to unique situations
Jackleg
Amelia island Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Worked great on a 2 zone mini split system. Everything fit in one cover
Dean
Kennesaw, Ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy