Apply to be a TradeMaster!
Main product image of 6" SpeediChannel Union Coupling (White)
Magnifying glass
Hover image to zoom

6" SpeediChannel Union Coupling (White)

Brand:
DiversiTech
SKU:
230-CP6W
Rating:
(0)
Q&A:
(0)
6" SpeediChannel Union Coupling (White)
Magnifying glass
Hover image to zoom
$15.42 each
In Stock
In Stock
Get 36 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
White

Description

–
6" SpeediChannel Union Coupling - White

Used for joining two pieces of SpeediChannel - each cover being the same size. Each coupling is individually packed, and is furnished complete with stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

Coupling

Size:

6"

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Type
Size
Color
CURRENT ITEM
Fitting
Coupling
6"
White
Fitting
Coupling
6"
White

You May Also Need

6" SpeediChannel Wall Penetration Cover (White)
SKU: 230-WC6W
DiversiTech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy