Apply to be a TradeMaster!
Main product image of #8 x 1" Drill Point Hex Washer Head Metal Sheet Metal Screw (500 Pack)
Magnifying glass
Hover image to zoom

#8 x 1" Drill Point Hex Washer Head Metal Sheet Metal Screw (500 Pack)

SKU:
5-SCR81DP
Rating:
(0)
Q&A:
(0)
#8 x 1" Drill Point Hex Washer Head Metal Sheet Metal Screw (500 Pack)
Magnifying glass
Hover image to zoom
$39.79 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Shank Diameter: 
#8
Tip Style: 
Drill Point
Length (Inches): 
1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
1" Length

Description

–
The DiversiTech 5-SCR81DP drill point sheet metal screws are self-drilling and self-tapping. Hex washer head. Produces the optimum hole size resulting in a tighter fit. Made from special heat treated steel for extra strength.

#8 x 1" Drill Point Hex Washer Head Metal Screw (500 Pack)

Specs

–
Quantity:

500

Length (Inches):

1"

Tip Style:

Drill Point

Shank Diameter:

#8

Product Type:

Screw

Type:

Sheet Metal

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy