Apply to be a TradeMaster!
Main product image of #8 x 3/4" Drill Point Hex Washer Head Metal Sheet Metal Screw (500 Pack)
Magnifying glass
Hover image to zoom

#8 x 3/4" Drill Point Hex Washer Head Metal Sheet Metal Screw (500 Pack)

SKU:
5-SCR83-4DP
Rating:
(1)
Q&A:
(0)
#8 x 3/4" Drill Point Hex Washer Head Metal Sheet Metal Screw (500 Pack)
Magnifying glass
Hover image to zoom
$30.99 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Shank Diameter: 
#8
Tip Style: 
Drill Point
Length (Inches): 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
3/4" Length

Description

–
The DiversiTech 5-SCR83-4DP drill point sheet metal screws are self-drilling and self-tapping. Hex washer head. Produces the optimum hole size resulting in a tighter fit. Made from special heat treated steel for extra strength.

#8 x 3/4" Drill Point Hex Washer Head Metal Screw (500 Pack)

Specs

–
Tip Style:

Drill Point

Quantity:

500

Length (Inches):

3/4"

Shank Diameter:

#8

Product Type:

Screw

Type:

Sheet Metal

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

screws were solid

comes in a nice plastic lidded jar
Mike S
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy