Apply to be a TradeMaster!
Main product image of 1/2" x 4' Conduit Kit (Metallic Connectors)
Magnifying glass
Hover image to zoom

1/2" x 4' Conduit Kit (Metallic Connectors)

SKU:
6-12-4
Rating:
(4)
Q&A:
(1)
1/2" x 4' Conduit Kit (Metallic Connectors)
Magnifying glass
Hover image to zoom
$18.87 each
In Stock
In Stock
Get 69 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length

Description

–
Liquid-tight flexible conduit system. A labor saving convenience kit for A/C unit hookup. Also used for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting. Three distinct wire colors for ease of hook-up. 1 straight and 1 90° metallic or non-metallic connector. 90° connector is removable for straight connections. (Second straight connector not included.) U.L. & C.U.L Listed.

Specs

–
Length (Feet):

4'

Conduit Diameter:

1/2"

Wire Size:

#10 THHN

Connectors:

Metallic
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
You May Also Need

60A Non-Fused A/C Disconnect
SKU: PD60NF
Packard

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Nice product that simplifies some jobs.

Good for short connection to outdoor equipment, etc.
Gary P.
New Hampshire
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am buying this again!

The metallic connectors are solid and work well
Dabah
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top quality.

I replaced one that had burned up on a residential unit along with the contactor and some wiring due to mice chewing up the wires. I will be replacing the entire 30 year old a/c unit at a later date.
Ted
Farmington, Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality!

Heady Duty/Durable and Fool-proof quality. Can be cut to the desired length. Look no further and buy with confidence.
Sama
Boston, MA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this conduit sunlight/UV resistant. Does not specify. Not all weather tie flex conduit is resistant.Photos do not show this printing on the conduit.

Asked by Louis 9 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Louis, thanks for reaching out. Yes, DiversiTech SKU: 6-12-4 is UV resistant.

Was this review helpful to you?