Apply to be a TradeMaster!
Main product image of 60A Non-Fused A/C Disconnect w/ Side Open (240V)
Magnifying glass
Hover image to zoom

60A Non-Fused A/C Disconnect w/ Side Open (240V)

SKU:
DDS-60U
Rating:
(2)
Q&A:
(0)
60A Non-Fused A/C Disconnect w/ Side Open (240V)
Magnifying glass
Hover image to zoom
$27.41 each
In Stock
In Stock
Get 305 Mon, Nov 23
Order by today, receive Monday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
240v

Description

–
60A non-fusible
  • Line, load, and ground terminals are aligned for ease of wiring
  • Side opening door opens more than 180 degrees for maximum access
  • Folding pullout handle - low profile
  • Full dead front
  • Folding pivot locking tab
  • Installs without removing internals

Specs

–
Product Type:

Disconnect Box

Type:

Non-Fused

Opening:

Side

Amperage:

60

Voltage:

240v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Opening
Amperage
Voltage
Disconnect Box
Non-Fused
Side
60
240v
Disconnect Box
Non-Fused
Top
60
240v

You May Also Need

1/2" Nylon Liquid Tight Straight Connector (Gray)
SKU: P471
Southwire

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Side Opening Is Great

Great AC disconnect. The side opening is great. Watch out if you need to have conduit going out the left knockout, the door probably would not be able to open all the way.
Timbertop
Indiana
3 months ago
Was this review helpful to you?

Exactly what we needed

Mounted outside and well built
Billy
Cornwall, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy