Apply to be a TradeMaster!
Main product image of 3/4" x 60' Economy Vinyl Electrical Tape (Black)
Magnifying glass
Hover image to zoom

3/4" x 60' Economy Vinyl Electrical Tape (Black)

SKU:
6-3460
Rating:
(1)
Q&A:
(0)
3/4" x 60' Economy Vinyl Electrical Tape (Black)
Magnifying glass
Hover image to zoom
$1.60 each
BOX UP & SAVE 6%
$15.00 box of 10
$1.50 each
In Stock
In Stock
Get 98 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
720" Length
Product Highlight: Material
Vinyl
Product Highlight: Length (Feet)
60' Length
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Lead Free
Yes
Product Highlight: Color
Black

Description

–
Lead free vinyl electrical tape suitable or indoor and outdoor use. The electrical tape offers excellent adhesion and provides flexibility and easy handling for all around solid performance. It is resistant to sun, water, oil, acids, alkalis, corrosive chemicals. This tape is suitable for use up to 175 F (80C) and not more than 600V and is UL listed.

3/4in. x 60ft. Economy Electrical Tape 10/PK

Specs

–
Length (Inches):

720"

Product Type:

Electrical Tape

Material:

Vinyl

Length (Feet):

60'

Type:

Electrical

Width (Inches):

3/4"

Lead Free:

Yes

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 60' General Purpose Vinyl Electrical Tape, 7mm (White)
SKU: 60020-DIVERSITECH
DiversiTech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast service.

You supply the fastest service of any on-line supplier I use. Typically here in a remote mountain community it takes four to ten days to deliver material to my shop. Your fast service is typically here in 2 days if I order in the morning.Bravo!!
Agua Solar.
Baca Grande, CO.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy