Apply to be a TradeMaster!
Main product image of PTFE MEGATAPE, 1/2" x 1000" (Grey)
Magnifying glass
Hover image to zoom

PTFE MEGATAPE, 1/2" x 1000" (Grey)

Brand:
Hercules
SKU:
15100
Rating:
(10)
Q&A:
(0)
PTFE MEGATAPE, 1/2" x 1000" (Grey)
Magnifying glass
Hover image to zoom
$4.79 each
In Stock
In Stock
Get 822 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PTFE
Product Highlight: Length (Inches)
1000" Length
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Color
Gray

Description

–
Hercules Megatape provides a clean, positive seal on threaded connections. Megatape is an all-purpose thread sealing tape and can be used with plastic, brass, copper, aluminum, stainless steel, galvanized steel or black iron piping. Its high density and 3.5 mil thickness make it the perfect choice for Plumbing Professionals.
  • Hercules Mega Tape can be used on plastic, brass, copper, aluminum, stainless steel, galvanized steel or black iron piping.
  • High density - 3.5 mils thick.
  • Extra-large, 1000" spool.
  • Recommended by professionals.

Specs

–
Material:

PTFE

Product Type:

Thread Seal Tape

Length (Inches):

1000"

Width (Inches):

1/2"

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PTFE MEGATAPE, 1" x 1000" (Grey)
SKU: 15120
Hercules

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

works

Worked with a couple of problematic fittings with domestic water. Couldn't get it done with T plus 2 and/or white tape. Instructions say minumim 4 wraps, took 6 to do 1" NPT.
Rob B
Indianapolis, IN
3 years ago
Was this review helpful to you?

Excellent teflon tape but.......

This is great, thick, high-quality teflon tape. I was reminded by a mechanic recently that such is NOT the best for sealing threads. It is primarily a lubricant and not technically a sealant. Pipe dope, like Rector Seal is better for permanent joints hence my four instead of five stars.
Arioda
Pacific NW
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Tape

Been using this for over a year. I combine this with TruBlu most of the time. But have used it as a stand alone and it has preformed well. Works great on gas when mating steel with brass. Looks better on the shower head to shower arm connection than white or blue.
firwoodchad
Goldendale, WA
3 years ago
Was this review helpful to you?

Nice long roll and good quality...and here's a tip.

This is good stuff and there's plenty of it for a decent price. I learned something this week after using this on some ss reducing bushings and nipples on a buffer tank for a hydronic system. First coat your fitting with something like Rector Seal #5, then wrap it with this, then again coat the tape with Rector Seal. Finally coat the mating thread and you won't have leaks. Omit the first application to the fitting and you might have issues. I did and had to drain 40 gallons of water glycol mixture and capture it in clean trash cans for re-use. These were stainless 1-1/2 and 1-1/4" fittings and tightening did not fix the initial leaks. Teflon tape does not seal! It is a thread lubricant. Unless threads are perfectly cut and match, or you don't do the above, you are at risk of even low pressure leaks.
Arioda
Pac NW
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

Good Quality
EJ
Callahan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

MegaTape Great Value for a Great Product

This product is far superior to the average thread tape and works great. We have always ordered this from Supplyhouse.com and they have shipped products lightening fast. Thanks for the great Customer Service.
CR
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the only tape I use...

I do not use for plumbing, but I use massive amounts of tape. I used to use the white stuff but this grey megatape is the bomb and works to perfection for my craftwork.
Slow
Princeton, Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for

I go through a lot of PTFE tape, so a 1000' roll is far better for me than the 200' (+/-) rolls I get at the orange store. 4x as much for same price. I am happy with it!
Pipe layer
Queen Creek, AZ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy more when I use all mine up

Best thread sealant tape I've ever used.
4512
Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Tape

Great tape, doesn't tear like flimsier tape. I've never had a sealing issue.
Brian
St Paul, MN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy