Apply to be a TradeMaster!
Main product image of 3/4" x 66' Commercial Grade Vinyl Electrical Tape, 7mm (Black)
Magnifying glass
Hover image to zoom

3/4" x 66' Commercial Grade Vinyl Electrical Tape, 7mm (Black)

SKU:
60100-DIVERSITECH
Rating:
(0)
Q&A:
(0)
3/4" x 66' Commercial Grade Vinyl Electrical Tape, 7mm (Black)
Magnifying glass
Hover image to zoom
$2.17 each
BOX UP & SAVE 9%
$19.80 box of 10
$1.98 each
In Stock
In Stock
Get 548 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
792" Length
Product Highlight: Material
Vinyl
Product Highlight: Length (Feet)
66' Length
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Grade
Commercial
Product Highlight: Color
Black

Description

–
These UL and CSA approved Electrical Tapes are available in professional and commercial grade. It can be used as primary insulation up to 600V and is resistant to acids, alkalis, chemicals, oils, moisture and corrosion. They are high quality electrical tapes comparable to 3M tapes.

7 Mil Commercial Grade Vinyl Electrical Tape 3/4" X 66', Comparable to 3M Highland Tape

Specs

–
Length (Inches):

792"

Material:

Vinyl

Product Type:

Electrical Tape

Length (Feet):

66'

Type:

Electrical

Width (Inches):

3/4"

Grade:

Commercial

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy