Apply to be a TradeMaster!
Main product image of 3/4" x 76' Super 33+ All Weather Vinyl Electrical Tape (Black)
Magnifying glass
Hover image to zoom

3/4" x 76' Super 33+ All Weather Vinyl Electrical Tape (Black)

SKU:
ET33
Rating:
(1)
Q&A:
(0)
3/4" x 76' Super 33+ All Weather Vinyl Electrical Tape (Black)
Magnifying glass
Hover image to zoom
$12.00 each
In Stock
In Stock
Get 538 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vinyl
Product Highlight: Length (Inches)
912" Length
Product Highlight: Length (Feet)
76' Length
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Color
Black

Specs

–
Material:

Vinyl

Product Type:

Electrical Tape

Length (Inches):

912"

Length (Feet):

76'

Type:

Electrical

Width (Inches):

3/4"

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" x 180' Black Duct Tape
SKU: 2426003
Wal-rich

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Great product
Halverson
menomonie
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy