Apply to be a TradeMaster!
Main product image of 3/4" x 66' Professional Grade Vinyl Electrical Tape, 7mm (Black)
Magnifying glass
Hover image to zoom

3/4" x 66' Professional Grade Vinyl Electrical Tape, 7mm (Black)

SKU:
60110
Rating:
(0)
Q&A:
(0)
3/4" x 66' Professional Grade Vinyl Electrical Tape, 7mm (Black)
Magnifying glass
Hover image to zoom
$6.21 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
792" Length
Product Highlight: Length (Feet)
66' Length
Product Highlight: Material
Vinyl
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Grade
Professional
Product Highlight: Color
Black

Description

–
These UL and CSA approved Electrical Tapes are available in professional and commercial grade. It can be used as primary insulation up to 600V and is resistant to acids, alkalis, chemicals, oils, moisture and corrosion. They are high quality electrical tapes comparable to 3M tapes.

7 Mil Professional Grade Vinyl Electrical Tape Black 3/4" X 66', Comparable to 3M 33+ & 35 Tapes

Specs

–
Length (Inches):

792"

Length (Feet):

66'

Product Type:

Electrical Tape

Material:

Vinyl

Type:

Electrical

Width (Inches):

3/4"

Grade:

Professional

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy