Apply to be a TradeMaster!
Main product image of 100' 14-2 Aluminum Armored MC Cable
Magnifying glass
Hover image to zoom

100' 14-2 Aluminum Armored MC Cable

SKU:
640-142
Rating:
(1)
Q&A:
(1)
100' 14-2 Aluminum Armored MC Cable
Magnifying glass
Hover image to zoom
$426.43 each
In Stock
In Stock
Get 8 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length

Description

–
90°, C Rated aluminum metal clad cable system. THHN solid copper with specially compounded heat-resistant U.L. Listed insulation and jacket. Flexible interlocked aluminum armor. Extremely durable - withstands severe handling. U.L. Listed #4. Conforms to NEC article 333.

14-2 aluminum armored MC cable, 100ft. roll

Specs

–
Wire Type:

MC Cable

Product Type:

Cable

Length (Feet):

100'

AWG:

14

Conductors:

2

Type:

Solid

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" 1-Hole AC/MC Strap
SKU: 310-ARLINGTON
Arlington

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this again

Great
The plumber
Wellesley, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this have a ground wire

Asked by Ted 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Ted! Yes, this has a ground wire. The 640-142 has 3 wires; 2 conductors and a 3rd bare copper wire that is ground.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy