Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Dryer Venting
3" White Plastic Wide Mouth Dryer Vent Hood (Assembled)
Brand:
DiversiTech
SKU:
650-031
Rating:
(3)
Q&A:
(0)
Hover image to zoom
We no longer carry 650-031
Unavailable since August 27, 2025
Suggested Alternative:
3" White Plastic Preferred Hood Wall Vent w/ Tail Pipe
Brand:
Lambro Industries
SKU:
222W
(10)
Order by
6PM
, receive 82 by
Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
3"
Plastic
White
Description
–
Hood, aluminum pipe and collar.
Specs
–
Size:
3"
Material:
Plastic
Color:
White
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3" Louvered Dryer Vent Hood, Pipe & Collar, Assembled (White)
SKU:
650-036
DiversiTech
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
Hard to find item
I was not able to find this 3" dryer vent hood anywhere else, and I'm happy that you had it.
Ed
Waynesville OH
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy this product again!
Well crafted product, great price and fast shipping!
Scott
Statham, GA
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great if you need to replace a 3 inch vent outlet
Great if you need to replace a 3 inch vent outlet with out an adaptor.
DavesHomeRepair
Horsham, PA
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video