Apply to be a TradeMaster!
Main product image of 3" Louvered Dryer Vent Hood, Pipe & Collar, Assembled (White)
Magnifying glass
Hover image to zoom

3" Louvered Dryer Vent Hood, Pipe & Collar, Assembled (White)

SKU:
650-036
Rating:
(3)
Q&A:
(0)
3" Louvered Dryer Vent Hood, Pipe & Collar, Assembled (White)
Magnifying glass
Hover image to zoom
$7.89 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
Louvered vent hoods are available with aluminum pipe and collar or hood only. Ideal for dryer and bathroom fan exhausts.

Specs

–
Product Type:

Vent Hood

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Panasonic WhisperValue 4" Oval to 3" Round Duct Adapter, FV-VS43R
SKU: FV-VS43R
Panasonic

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this again when needed...

Great product, easy to install...
Wildman
St. Louis
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vent was exactly as described

I had to install a 3 inch vent because of space restrictions. Supply House was one if the few online retailers who had a louvered 3 inch dryer vent ready to ship. And as a bonus accepted PayPal for payment. The vent is of high quality and fits into 4 inch reducer with no physical limitations. I am happy with my purchase and found the shipping price to be fair and turn around from purchase to shipping was less than one day.
buyer1
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did what I needed it to do

I couldn't find a 3" vent locally, this fit the bill.
Fitz
Amsterdam NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy