Apply to be a TradeMaster!
Main product image of 1/2" ID Braided Vinyl Tubing (100')
Magnifying glass
Hover image to zoom

1/2" ID Braided Vinyl Tubing (100')

SKU:
7-12B
Rating:
(99)
Q&A:
(10)
1/2" ID Braided Vinyl Tubing (100')
Magnifying glass
Hover image to zoom
$72.65 each
In Stock
In Stock
Get 69 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
.5"
Product Highlight: Outside Diameter
.631" OD
Product Highlight: Wall Thickness
.066"
Product Highlight: Length
100 ft.
Product Highlight: Material
Vinyl

Description

–
Applications include: air conditioning and refrigeration condensate drains, condensate pump discharge lines and humidifier overflows.
  • Non-toxic clear vinyl chloride
  • Maximum service temperature 140° F (60° C)
  • Extra rigid design resists crimping and kinking due to durometer value of 78-80 (shore A)

Specs

–
Application:

HVAC

Min. ID:

.475"

Max. ID:

.525"

ID:

.5"

Outside Diameter:

.631"

Wall Thickness:

.066"

Length:

100 ft.

Product Type:

Vinyl Tubing

Material:

Vinyl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Min. ID
Max. ID
ID
Outside Diameter
CURRENT ITEM
Product Image of 1/2" ID Braided Vinyl Tubing (100')
1/2" ID Braided Vinyl Tubing (100')
SKU: 7-12B
(99)
HVAC
.475"
.525"
.5"
.631"
HVAC
.475"
.525"
.5"
.631"

You May Also Need

Product Reviews

4.81 out of 99 reviews
97% would recommend this product
4.81
out of 99 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
8%
3 star
1%
2 star
3%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent tubing and no compressed parts of the roll!

I use a lot of tubing in a product I manufacture. This is the most consistent tubing I have used. It is in an open roll and thus not compressed at all on a spindle like most other tubing I have used. Of the (12) 100 foot boxes sent, there was some slight variation in the inside diameter. One box was a little undersized and difficult to use, but the other ten boxes I have opened so far have been fine. This tubing is fairly stiff but not overly prone to kink when bent to a tighter radius. Altogether, I am happy with it, and just placed my second order of 1200'.
VS

Most Liked Negative Review

Seemed fine but hose has failed me a number of times now

Purchased hose a few weeks back great price, right length customer service was great. Unfortunately this hose has failed me 5 times now. Using hose transfer water 5gpm @60 psi on demand pump. hose should handle that just fine. Hose has blew out 5 times and has multiple bubbles in it.
Showing 1-10 of 99 reviews

Good tubing

I use this tubing on HVAC condensate pumps with no problems. Very easy to work with and does not kink very easily.
DB
Richmond Ky.
6 days ago
Was this review helpful to you?

No I would not buy this again

The hose is built well, but it is not appropriate for indoor use. The hose had a terrible odor so it's only good for outdoor use or commercial uses in mechanical rooms. Supply House was very good and helpful in returning the item.
Ed NY
NY
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Fit & Works as it should. Would purchase again.
Purchasing
Hammondsport
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again!

My husband used this to add a condensation pump to our furnace. It fit perfect!!
d in kansas
Kansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Condensation pump exit line
Tucker
Sparta Ga.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we needed.

Just what we needed since our pump quit working. So since we were replacing that, the old tubing looked nasty so we replaced it too. It has a really strong smell though, but hopefully it will go away.
Candy
Barberton ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

Great product. Great price.
Customer
My House
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would

just what i needed
chuckstarlite
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

holds up for heater drains

we use it for our hvac systems does not collapse
hvac solutions
new jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service and excellent product for my application

Purchased 2 100ft rolls to replace the 20 year old 3/8 tubing in my home. I have two Little Giant pumps in my basement and the old tubing had gone flat creating backpressure on the pumps. The run from each pump to exit the house is 70' and I have a 12 foot pump head height so it took a full day to thread the tubing. This tubing maintained its shape and never went flat even when I was tugging on it. After install everything checked out perfectly. I highly recommend this product.
Fatcat
Canton, Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

10 Questions
10 Questions
ASK A QUESTION

Q: Can this be used as a water softener drain line?

Asked by DWC 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Sure, you can use this tubing as a water softener drain line.

Was this review helpful to you?

Q: Do you have a pressure rating on this product?

Asked by Sid 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Its not rated for pressure.

Was this review helpful to you?

Q: What is the temp range of liquids this tubing can handle?

Asked by Joe 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The tubing is rated up to 140degrees.

Was this review helpful to you?

Q: What's the outer diameter of the 5/8 in. clear vinyl tubing?

Asked by Charles 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The outer diameter of the 5/8" tubing is 771” O.D., the wall thickness is .073"

Was this review helpful to you?

Q: What is the OD or wall thickness of the 3/8" ID vinyl tubing?

Asked by sue 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The OD is .495" (and the wall thickness is .06").

Was this review helpful to you?

Q: What is the OD or wall thickness of the 3/8" ID vinyl tubing?

Asked by Sue 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The outside diameter of the tubing is 0.495". The wall thickness is 0.06".

Was this review helpful to you?

Q: Is this food safe?

Asked by Randy 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this product is not approved by the manufacturer for potable water or food applications.

Was this review helpful to you?

Q: I want bigger rolls of 3/8 inside diameter approx 1000 foot rolls is this possible

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, DiversiTech only offers 100-foot rolls in this size.

Was this review helpful to you?

Q: What is the OD or wall thickness of the 7/8" ID vinyl tubing?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It has an OD of 1.025" and a .075 wall thickness.

Was this review helpful to you?

Q: WHAT IS THE OD?

Asked by VAUGHN 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 1/4" I.D. tubing has a .360” O.D. and a .055" wall thickness.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy