Apply to be a TradeMaster!
Main product image of 10.3 Fluid Oz. White Silicone Sealant
Magnifying glass
Hover image to zoom

10.3 Fluid Oz. White Silicone Sealant

SKU:
7-4100
Rating:
(2)
Q&A:
(0)
10.3 Fluid Oz. White Silicone Sealant
Magnifying glass
Hover image to zoom
$12.08 each
In Stock
In Stock
Get 61 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
10.3 oz.
Product Highlight: Color
White
Product Highlight: Max Temp (F)
450°F Max Temp

Description

–
Food grade 100% RTV Silicone Sealant. Can be used in applications for continuous use to 450°F. UV and water resistant. Long-term flexibility. Non-paintable. Available in 10.3 fl. oz. tube for use in standard caulk gun or in 3 fl. oz. squeeze tube.

Specs

–
Type:

Silicone Sealant

Color:

White

Volume:

10.3 oz.

Max Temp (F):

450°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/4" PVC Sch. 40 45° Street Elbow
SKU: 427-007

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

YES

THANKS
ALEX
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WORKED WELL

WORKED JUST LIKE THE BIG NAMES. WELL PRICED TOO.
MIKEYB
New Fairfield Ct 06812
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy