Apply to be a TradeMaster!
Main product image of 3/4" PVC Sch. 40 45° Street Elbow
Magnifying glass
Hover image to zoom
3/4" PVC Sch. 40 45° Street Elbow
Magnifying glass
Hover image to zoom
$1.04 each
BOX UP & SAVE 9%
$47.50 box of 50
$0.95 each
In Stock
In Stock
Get 1,505 Fri, Oct 2
Order by today, receive Friday
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"5"6"8"10"12"14"16"18"20"24"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
PVC Sch. 40 45° Street Elbow

Specs

–
Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

4.94 out of 18 reviews
100% would recommend this product
4.94
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

An odd fitting you always have in stock

Its a great fitting to make offsets in tight spaces.
Dave
Michigan
15 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast, dependable

I e used these people for all of my needs especially when local nationwide vendors don't have the parts.
Bob Harrie
Ruther Glen Va
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Super fast service. Love dealing with supply house.
Terry
Aurora Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

Helpful for pipes that don't line up
Kent
Arvada CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hard to find part

DIY project
barcelona1
Colorado Springs, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked well

used several on a pool installation
sn30
ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Did job as expected
GD59
Long Island NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

STREET 45 ARE A MUST HAVE!!

STREET 45 COME IN HANDY WORKING ON HOT TUBS!
JJPSPAS
CLEVELAND OHIO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find piece in a home center

Needed companion 1-1/2" street elbow for a plumbing project, which is impossible to find in the home center plumbing department. Easy to order all I needed from one place at a reasonable price.
Glenn
New Jersery
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality PVC street elbow

Bought it for my arroponics project. Great quality PVC.
Hector
Ringoes, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a 2" slip x 2" spigot?

Asked by Tom 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy