Shop Resideo Sale
Main product image of Stay Bright #8 Lead Free Silver Bearing Solder, 1/8" x 1 lb. Spool (94% Tin - 6% Silver)
Magnifying glass
Hover image to zoom

Stay Bright #8 Lead Free Silver Bearing Solder, 1/8" x 1 lb. Spool (94% Tin - 6% Silver)

Brand:
Harris
SKU:
SB861
Rating:
(26)
Q&A:
(0)
Stay Bright #8 Lead Free Silver Bearing Solder, 1/8" x 1 lb. Spool (94% Tin - 6% Silver)
Magnifying glass
Hover image to zoom
$137.99 each
In Stock
In Stock
Get 86 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Material
6% Silver
Product Highlight: Volume
1 lb
Product Highlight: Lead Free
Yes

Description

–
Both Stay Brite and Stay Brite 8 produce an overall component with greater strength than a brazed component whose base metals are weakened by annealment from high brazing heat. Stay Brite® solders bond with all of the ferrous and nonferrous alloys. Joints soldered with Stay Brite solders exhibit considerably higher than necessary elongation for sound, dissimilar metal joints and vibration applications.

Specs

–
Product Type:

Solder

Wire Solder

Size:

1/8"

Material:

6% Silver

Application:

Plumbing

Volume:

1 lb

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.96 out of 26 reviews
100% would recommend this product
4.96
out of 26 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 26 reviews

My go to solder

Works great with no worries.
Rob T.
Erie, Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works well easy to use and flows nicely around the fitting
Gary Hotko
Lake George N Y / Bergen County N J
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love working with it... it's worth the extra money.

This product is great to work with. It flows well, and has a great range for working temps. It's also stronger then typical tin alloys. On a typical repair job the additional cost of maybe 40 or 50 cents is well worth it in my opinion.
Jon
Albany NY
2 years ago
Was this review helpful to you?

Great stuff for critical applications such as refrigeration

Great product for refrigeration applications when brazing is not an option.
JB
Mays Landing, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy flow

Flows realy easy when hot, and gets hotter without burning!
Kay
Chicago, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

All the parts i buy are the same or just as good as parts i buy from RSD only way better price.
FF
ID
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch

Haven't used it yet but I have no reason to believe it won't work great. Exactly as advertised and shipped really quick as always!
Steve
Central AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wow

This Stuff Flows So Fast And Easy. Best Solder Ive Ever Used.
Jeromeo
Spokane Wa
3 years ago
Was this review helpful to you?

Quality solder

First time using for A/C lines-seems to work well and easy to use.
Mike
Brewster NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product I used a lot for Hvac
Victor
Kingston NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy