Apply to be a TradeMaster!
Main product image of 30" A/C Mounting Bracket (2 Pack)
Magnifying glass
Hover image to zoom

30" A/C Mounting Bracket (2 Pack)

SKU:
ACB-30
Rating:
(11)
Q&A:
(0)
30" A/C Mounting Bracket (2 Pack)
Magnifying glass
Hover image to zoom
$93.98 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
30" Length
Product Highlight: Size
30"

Description

–
30" A/C Mounting Bracket (2 Pack)

Specs

–
Product Type:

Bracket

Length (Inches):

30"

Size:

30"

Capacity (lbs):

600 lbs

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8"
SKU: MP-2E
DiversiTech

Product Reviews

4.73 out of 11 reviews
100% would recommend this product
4.73
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Easy to use and strong mount.

Used this to mount a mini split condenser to my foundation and keep it up from snow. I'm not sure why most condenser mounts hang down, but I'm glad I found this. The reasons I didn't give it 5 stars are that it didn't come with mounting bolts (I used 3/8s wedge anchors) and I had to drill holes for the condenser bolts.
VS

Most Liked Negative Review

No hardware, off to the hardware store!

Heavy duty but unlike others they come with no mounting hardware ar all
Showing 1-10 of 11 reviews

Sturdy minisplit mounting bracket

Nice quality mounting bracket for a mini split or other full sized condensers.
Lee D
WV
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

We usually install steel brackets but have noticed some of our old installations are starting to rust and doesn't look good. So I decided to try these out. Very strong and well made.
Hot n Cold
Bethalto, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect for the application

light weight, strong and great welds
Charles
NYC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy these from now on.

These are awesome brackets for mini split outside unit. They are very stout and are deep enough to allow for proper airflow. They allow enough room to hose out condenser coils unlike most that I have seen.
Andy
Lerna, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to modify

Nice product and it was easy to cut them about 4" shorter and drill out the holes to match my mounting dimensions.
Mark
Quincy, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No hardware, off to the hardware store!

Heavy duty but unlike others they come with no mounting hardware ar all
RG
Upton, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use and strong mount.

Used this to mount a mini split condenser to my foundation and keep it up from snow. I'm not sure why most condenser mounts hang down, but I'm glad I found this. The reasons I didn't give it 5 stars are that it didn't come with mounting bolts (I used 3/8s wedge anchors) and I had to drill holes for the condenser bolts.
Jerd
Southern Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice and strong

Used on mini-split units and worked great
Steve
FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sold metal brackets

Good brackets for the money. Worked in my situation where I wanted the compressor mounted on a concrete wall but not have a "hanging" bracket setup.
Nic
York, ME
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

well built product

They send you what they advertised. Well made sturdy supports
Jeff
Bellevue, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy