Apply to be a TradeMaster!
Main product image of 4" Diameter Concentric Vent
Magnifying glass
Hover image to zoom

4" Diameter Concentric Vent

Brand:
DiversiTech
SKU:
CVENT-4
Rating:
(4)
Q&A:
(0)
4" Diameter Concentric Vent
Magnifying glass
Hover image to zoom
$187.35 each
In Stock
In Stock
Get 25 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Concentric
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
The Concentric Vent allows both the intake for combustion air and the exhaust vent to pass through a standard roof or sidewall. This is an alternative to the standard two pipe intake/vent shown in the basic furnace installation instructions.

CVENT-4 is for use with 4” intake/vent systems.

Specs

–
Product Type:

Vent

Vent Type:

Concentric

Diameter (Inches):

4"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Diameter Concentric Vent
SKU: 22153
Pasco
4" PVC DWV 45° Elbow
SKU: P321-040

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 4 reviews
75% would recommend this product
4.5
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Misleading specs

Everything in the description and spec state it's 4" diameter, however the overall diameter is 6". Why isn't this listed in the description?
Tom
NY
11 months ago
Was this review helpful to you?

Just what the Doctor ordered!

Saves valuable space on the roof or wall!
Cox Plumbing
Orlando Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product evert time i install new heater

this item saves a lot of time hooking up vent system to tankless hot water heaters
pop fred
cape may court house n.j. 08210
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This venting system works great.

I have been looking to update my old metal venting system for quite some time. I need to contain both intake and exhaust through one hole. This venting system is extremely durable, won't rust out, and is exactly the design needed.
OptimusPrimeRA
Austin, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy