Shop Klein Tools Limited Time Promotion
Main product image of 3" Diameter Concentric Vent
Magnifying glass
Hover image to zoom

3" Diameter Concentric Vent

Brand:
Pasco
SKU:
22153
Rating:
(9)
Q&A:
(1)
3" Diameter Concentric Vent
Magnifying glass
Hover image to zoom
$54.47 each
In Stock
In Stock
Get 106 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Concentric
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
Features:
  • PVC vents simplify installation
  • Available in 2" & 3" IPS intake sizes

Specs

–
Product Type:

Vent

Vent Type:

Concentric

Diameter (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Vent Type
Diameter (Inches)
CURRENT ITEM
Product Image of 3" Diameter Concentric Vent
3" Diameter Concentric Vent
SKU: 22153
(9)
Vent
Concentric
3"
Vent
Concentric
3"
Vent
Concentric
2"

You May Also Need

3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
SKU: 44443WPR
Webstone
3" PVC DWV 45° Elbow
SKU: P321-030

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy this again

Great price, good quality, fast shipping
Robtbird
Upstate NY
11 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Concentric

Product: We use concentric vents (2" and 3") on tankless Rinnai water heater installations if we need fresh air intake with limited space or looking for an option to avoid an additional vent to the exterior. This Pasco is good quality and appears to perform the same as the other leading brand. Supply House: Again, Supply House has great service, quick shipping, and excellent pricing. We needed this item for Christmas Eve and our plumber was going directly from his home. I was able to get it ordered in time and have it shipped directly to his house. It saved us both time and money!
Mark
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product.

Worked perfectly. I installed it on a Rinnai water heater. The piping was 2" PVC, but would freeze in -20 below temps. Hopefully, the larger size will stay open in the colder weather.
Get help
Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product will buy again

This is a second vent I bought over the last few months. Solid build and woks as supposed.
palnic
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, highly competitive price

It is pretty solid vent, I am going to use it with high efficiency tankless boiler. Price is good and delivery was fast
palnic
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again if I needed one.

This was a great company to deal with. Their price was good. The item was shipped and arrived quickly. It was packed with bubble wrap and double boxed. The vent was as described and was installed with no issues.
HD
Lexington, Kentucky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this supplier any day!

Great quality, best price, exact description of the product and super fast shipping! What else can you ask. Thank you.
Pete
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tankless water heater vent

Perfect product, fast delivery, good price. Thanks
Hot Water Man
Oak Island NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price half than everywhere esle

Just what I needed at half the cost anywhere else
Dwayne The Rock Thomas
Corydon Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What's the diameter of the 2 lower pipes as compared to the pipe going up

Asked by Jeremy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jeremy. Please see the following for the exact dimensions of the concentric vent kits: https://www.screencast.com/t/INV1G0xGp4YN

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy