Shop Resideo Sale
Main product image of 60A Non-Fused Low-Profile A/C Disconnect w/ Side Open (240V)
Magnifying glass
Hover image to zoom

60A Non-Fused Low-Profile A/C Disconnect w/ Side Open (240V)

SKU:
EDS-60U
Rating:
(1)
Q&A:
(0)
60A Non-Fused Low-Profile A/C Disconnect w/ Side Open (240V)
Magnifying glass
Hover image to zoom
$24.93 each
In Stock
In Stock
Get 88 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
240v

Description

–
60A non-fusible disconnect switch, 240VAC

This low profile disconnect switch is a slightly smaller design than that of the standard DiversiTech disconnects. This has a side opening door with a full dead front. This is rain tight and sleet resistant. The UL Listed number is IRF9, NEMA Type 3R.

Specs

–
Product Type:

Disconnect Box

Features:

Low Profile

Type:

Non-Fused

Opening:

Side

Amperage:

60

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Type
Opening
Amperage
Voltage
CURRENT ITEM
Product Image of 60A Non-Fused Low-Profile A/C Disconnect w/ Side Open (240V)
60A Non-Fused Low-Profile A/C Disconnect w/ Side Open (240V)
SKU: EDS-60U
(1)
Disconnect Box
Non-Fused
Side
60
240v
Disconnect Box
Non-Fused
Side
60
240v

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Good product
Chris
Old forge
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy