Apply to be a TradeMaster!
Main product image of 3" E-Lite Plastic Equipment Pad, 24" x 36"
Magnifying glass
Hover image to zoom

3" E-Lite Plastic Equipment Pad, 24" x 36"

SKU:
EL2436-3
Rating:
(8)
Q&A:
(0)
3" E-Lite Plastic Equipment Pad, 24" x 36"
Magnifying glass
Hover image to zoom
$46.32 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
3" E-Lite Plastic Equipment Pad, 24" x 36"

The E LITE Pad’s application is mainly as a base pad for ground supported equipment.

Specs

–
Application:

HVAC

Dimensions:

24" x 36"

Thickness:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great product

Use these all the time. Great product
Rod
Roaring Spring Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product good price.

I use them under my ac split system. Great product and never wear out!
JFK
Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and easy start to finish

Great product exactly as described, only issue was during shipping one of the ribs under the pad was broken off. This doesn't affect the functional purpose and will not be seen when installed, otherwise this would be a 5 star review!
Bipolar Heating and Air
Gainesville, Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid product sent quickly

I used this for a mini-split base: it was sturdy (about 3/16"/3mm thick) with about 5x5 square cells under to give support throughout the base. Easy to screw into but held firmly.
John G
CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great light weight base

I used this base as an extension to my small patio to place the grill on- it is perfect! These have many uses-
Mike g
Milford CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommend. Good product & fast shipping

We've only recently installed it, so we don't know about it's longevity, but so far,we are very pleased with it.
Lani
Upastate
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very durable

used it to put my pool filter on it does the job that's for sure.
irishtrish
Elk Grove, Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out just right

Needed pads to stand on to tend to smoker pit in back yard. The area is often muddy which soiled my shoes and had me mopping the entrance to kitchen area. These plastic pads are light weight but very sturdy . I placed them around my pit and never worry about anything but cooking tasty foods. You can not hurt these pad. Should have thought of this sooner.
sweet meats
cypress, texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy