Shop Resideo Sale
Main product image of 8" Adjustable Equipment Riser
Magnifying glass
Hover image to zoom

8" Adjustable Equipment Riser

SKU:
AER-8
Rating:
(21)
Q&A:
(0)
8" Adjustable Equipment Riser
Magnifying glass
Hover image to zoom
$10.10 each
In Stock
In Stock
Get 288 Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"

Description

–
Adjustable equipment risers easily adjust up or down as needed to secure equipment at the correct height. The large center barrel twists up from starting height of 5" to a max of 8". A separate top cap allows for raising or lowering the riser even with equipment already on it. Convenient height markings provided for reference. Can handle up to 300 lbs.

Specs

–
Product Type:

Riser

Size:

8"

Capacity (lbs):

300 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

E.V.A. Anti-Vibration Pad, 6" x 6" x 7/8"
SKU: MP-6E
DiversiTech

Product Reviews

5 out of 21 reviews
100% would recommend this product
5
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 21 reviews

I would buy again

Helpful if installing on an uneven pad. Had to set on a concrete patio that had a decent slope for water run off and was able to make the condenser perfectly level
Chris T
Albany NY
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad I found these

These risers are great. They are easy to use and come in handy!
J
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Adjustable which is nice
Rod
Roaring Spring Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery, well packaged

I was surprised at how fast this arrived, within a couple of days. I looked a long time to find adjustable risers, and these were at a better price than other places with also color selection. If I need anything in the future, Supply House will be my first choice.
Joey
Hyattsville
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these again

I installed 4 of these to support my HVAC air handler and they worked great. They were easy to adjust once installed which was the selling point for me to buy them.
Michael
Hudson, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Great service
Mike
Mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job

Used to replace broken riser on existing unit. Easy to install, the adjustable feature made it very easy to slip under the unit and adjust to fit.
Joe
Wooster, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Product

Used on my heat pump outside unit....Now it is up and secure
Dan'l
Ozark MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Equipment riser

Great value
Rene
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied

Good product. Worked great for leveling our A/C. Received product quickly- excellent Customer Service. I have always been satisfied with the quality and price of the product as well as the Customer Service I receive when dealing with Supply House!
John
Ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy