Apply to be a TradeMaster!
Main product image of 3" E-Lite Plastic Equipment Pad, 32" x 44"
Magnifying glass
Hover image to zoom

3" E-Lite Plastic Equipment Pad, 32" x 44"

SKU:
EL3244-3
Rating:
(94)
Q&A:
(3)
3" E-Lite Plastic Equipment Pad, 32" x 44"
Magnifying glass
Hover image to zoom
EL3244-3 has been discontinued
Discontinued July 19, 2011
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Polypropylene

Description

–
3" E-Lite pads are used where local codes supersede the International code and require a pad thicker than 2"

Overview

E Lite® is a plastic pad designed as a mounting base for air conditioning condensers. The rugged design provides uniform and generous ribbing for optimum, self-leveling ground support without inserts. E Lite® is injection molded from polypropylene, resulting in a pad that is lightweight, but not too light. A subtle texture prevents unit slide and presents a classic appearance, which is enhanced by rounded edges and a concrete gray color. Each pad is molded with its size in raised letters. Uniform ribs and a new ribbedfoot design allow for a high strength-to-weight ratio.

Features
  • Lightweight yet rugged
  • Drillable for securing unit
  • Uniform ribbing transfers load evenly
  • Unaffected by UV or weather
  • Subtle texture resists unit slide
  • High recycledplastic content

Technical Data

FREEZE/THAW
Flawless performance under the 25-cycle regimen specifed by ASTM C67

CHEMICAL RESISTANCE
Does not crack, fake, or warp when tested per ASTM D2299 with the following:
  • R-22 and R-134a
  • Synthetic canine urine
  • Compressor oil
  • Salt solution, 20% by volume
Code Approvals: LA City RR No. 7570

NOTE: Image #1 depicts pad with size molded in raised letters. (Size depicted does not necessarily match the size stated in product description) In image #2, the bottom of a 3" E Lite® pad shows ribbing plus additional surface support.

Specs

–
Application:

HVAC

Material:

Polypropylene

Dimensions:

32" x 44"

44"

32"

Thickness:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.83 out of 94 reviews
97% would recommend this product
4.83
out of 94 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
5%
3 star
0%
2 star
1%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Simple, sturdy, and inexpensive outdoor pad

I am using this equipment pad in my yard for a potted tree. I need to bring the tree indoors during hard freezes (which are not common in the far south), and this pad keeps it off of the ground and makes it easy to mow and trim around it. It is a nice light gray color and the plastic is reasonably thick and strong. The stiffening grid on the bottom side is spaced fairly tightly to provide strength and stiffness. Some cheap brands save plastic by minimizing on stiffeners. I have nothing negative to say about this product. It is just a simple, plastic equipment pad.
VS

Most Liked Negative Review

Bowed & Warped

Received this in replacement of a "fiber concrete" pad (which was a huge waste of time an money). Plastic pad was visibly bowed & warped. Suppliers need to pay attention to details when filling out orders. Surprised, as all other items receiced were high quality and "as described".
Showing 1-10 of 94 reviews

Great Product

Used three former parents cans. Worked perfectly and look great. They are heavy duty and appear they will last for years. Very good pricing on them.
Harry
Lewes De
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what i needed

Needed a solid level surface to set my electric smoker on in the backyard. This equipment pad is the perfect size and was so much quicker, easier and less expensive to set up than pavers. Very reasonably priced and fast shipping.
KSwan
MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked for pool heater base.

This worked well as a base for our pool heater.
Tom
Fenton, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plastic equipment pads for my fountain

I purchased 2 of the #" E-Lite Equipment pads to use under my new fountain. The ordering process was easy as was checkout. Shipping was fast and I was kept informed from the time of purchase to receipt of the pads. Very impressed with the entire process from this company! Highly recommend using them if they offer what you need. I will certainly look to them first.
LKD
Deland, Fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dimensions were incorrect

Dimensions were incorrect and I had to purchase a different stand to fit.
Scott
Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for what I needed.

Great price is what brought me here. Everyplace else I shopped for these I would had to sell my car, my dog and first born.
TheWiseOwl_SC
Woodruff, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

air conditioner pad as described, good quality
allen
etown,ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Broken

This was broken. I sent in an email requesting a replacement and received no reply.
TK
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match to my existing air conditioner pad

Very sturdy built, looks great, exact size I needed. Quality & great price. Would definitely recommend and purchase again if need be.
Texas Boy
Hill Country Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good solid base.

I am using this on wall brackets to raise three CUs out of potential flood water. They are very sturdy on the brackets. I assume they would be good a firm soil or stone base.
MSCA
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can I use this to place a 100 lb propane tank, thank you for your time

Asked by Rich 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This pad can hold up to 270 lbs, so so yes you would be fine.

Was this review helpful to you?

Q: How much weight can this pad support and can it be used under a propane powered home standby generator?

Asked by Tom 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

270 pounds maximum

Was this review helpful to you?

Q: Is the top surface of this product smooth or does it have a company logo etched into the top?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The top of this product is smooth. There is no company logo on it.

Was this review helpful to you?