Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Ignitors & Burners
Hot Surface Ignitors
TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-401 and White-Rodgers 767A-369
Brand:
DiversiTech
SKU:
IGN-401
Rating:
(0)
Q&A:
(0)
Hover image to zoom
IGN-401 has been discontinued
Discontinued February 11, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Description
–
Flat Direct Replacement Hot Surface Igniter
120VAC
5.5” Lead Wire
Molex Internally Keyed Connector With .084” Pins
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-401 and White-Rodgers 767A-369
SKU:
IGN-401
DiversiTech
Hot Surface Ignitor with 5-1/2" leads
SKU:
767A-369
White Rodgers
Norton Hot Surface Ignitor (271A)
SKU:
41-401
Robertshaw
×
Video