Apply to be a TradeMaster!
Main product image of Norton Hot Surface Ignitor (271A)
Magnifying glass
Hover image to zoom

Norton Hot Surface Ignitor (271A)

SKU:
41-401
Rating:
(27)
Q&A:
(1)
Norton Hot Surface Ignitor (271A)
Magnifying glass
Hover image to zoom
$21.52 each
In Stock
In Stock
Get 24 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.
The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.

Specifications
  • Ceramic Block Style: A, 1-5/8" wide
  • Terminal Connector Type: A
  • Lead Wire Length: 4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Norton Hot Surface Ignitor (271A)
Norton Hot Surface Ignitor (271A)
SKU: 41-401
(27)

You May Also Need

Product Reviews

4.63 out of 27 reviews
96% would recommend this product
4.63
out of 27 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
11%
3 star
0%
2 star
4%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Replacement HSI igniter is HOT

Worked great for replacement in Amana gas furnace. It was well packaged. Came as promised when ordered. I would recommend as replacment.
VS

Most Liked Negative Review

First One Burnt Out Immediately

Got a faulty igniter unit that melted down immediately. Replaced with exact same one after making second purchase and running fine. Well respected HVAC technician did install. Being a part that actuates thousands of times per life cycle it was a big disappointment in the middle of winter. Probably N.O.S. part, not sure but giving one star for letting me down in a jam. Had to buy space heaters for days on vey.
Showing 1-10 of 27 reviews

Order 2 and hope for the best

Only lasted 2 months and burnt out. This time I ordered a spare to have on hand. Hoping that the next one lasts longer and this was just a fluke
M.M
Massachusetts
21 days ago
Was this review helpful to you?

Quality OEM Device

Form Fit & Function OEM Part that works perfectly like the original.
Big Louie
Kirtland Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price around

Good for Morflo Polaris 100,000 btu 34 gal. Water heater on its 37th year at 34,000 ft sq. Ft. Home for radiant floor & dhw. Usually need to replace to replace these every 2 to 3years.
Molecule
Rochester, Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This worked for my furnace

My ignitor went bad and this worked well as a replacement
JW
Kittanning, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First One Burnt Out Immediately

Got a faulty igniter unit that melted down immediately. Replaced with exact same one after making second purchase and running fine. Well respected HVAC technician did install. Being a part that actuates thousands of times per life cycle it was a big disappointment in the middle of winter. Probably N.O.S. part, not sure but giving one star for letting me down in a jam. Had to buy space heaters for days on vey.
Mike
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yep

have them on hand, because they fail at the worst times.
l
the woods
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working great

Well packaged, received in good shape, and working well
Boyswank
Chapel Hill, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit

Perfect for my classic Amana furnace. Exact fit, and avoids a $100 service call to get us up and running
Mike
Pittsburgh, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace igniter replacement

Our furnace igniter failed. No one in our area had the part since our furnace is old. Very happy to find it at Supply House.
T & D
Prescott, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again!

Exact replacement! Perfect fit. Comes with everything including wire nuts for field splicing.
Gentleman Jim
Winchester, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does the asbestos gasket come with the igniter

Asked by harry 12 years ago

Add your answer

* Required Field
-

Yes. David Sent with AquaMail for Android http://www.aqua-mail.com

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy