Apply to be a TradeMaster!
Main product image of TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-405 & White-Rodgers 767A-361
Magnifying glass
Hover image to zoom

TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-405 & White-Rodgers 767A-361

SKU:
IGN-405
Rating:
(0)
Q&A:
(0)
TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-405 & White-Rodgers 767A-361
Magnifying glass
Hover image to zoom
IGN-405 has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Silicon Carbide
Product Highlight: Standards Met
CSA Standards Met
Product Highlight: Warranty
18 Month Warranty

Description

–
TrueStart® igniters are made of high quality and durable ceramic materials of Silicon Nitride or Silicon Carbide. They are made in USA, 100% tested and completely reliable. Universal replacement models are available and they are great for truck stock. OEM direct replacement models are also available for time saving installations. All TrueStart® igniters feature protective, dynamic, and informative packaging make stocking and displaying easy for distributors and product selection easy for contractors.

Product Features
  • 5-1/2" Lead wires w/ stripped ends
  • 1-1/4" block with rib offset from left edge

Specs

–
Product Type:

Hot Surface Ignition

Lead Wire Length:

5-1/2"

Pins:

2

Material:

Silicon Carbide

Standards Met:

CSA

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-405 & White-Rodgers 767A-361
TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-405 & White-Rodgers 767A-361
SKU: IGN-405