Apply to be a TradeMaster!
Main product image of TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-406 & White-Rodgers 767A-374
Magnifying glass
Hover image to zoom

TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-406 & White-Rodgers 767A-374

SKU:
IGN-406
Rating:
(0)
Q&A:
(0)
TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-406 & White-Rodgers 767A-374
Magnifying glass
Hover image to zoom
IGN-406 has been discontinued
Discontinued November 18, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
Flat Silicon Carbide Igniter w/ 11" Leads, Replaces Weil McLain
Brand:
Packard
SKU:IG1406
(0)
Backorder
Backorder
Get it Fri, Dec 11 - Fri, Dec 18
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Silicon Carbide
Product Highlight: Standards Met
CSA Standards Met
Product Highlight: Warranty
18 Month Warranty

Description

–
TrueStart hot surface igniters feature protective, dynamic, and informative packaging. TrueStart hot surface igniters are 100% tested and completely reliable. They are compatible with all OEM furnaces.

TrueStart® hot surface igniters are available as a universal silicon carbide igniter.

Product Features
  • 11" lead wires with stripped ends
  • 2-2/3" wide special connector with mounting holes
iter.

Specs

–
Product Type:

Hot Surface Ignition

Lead Wire Length:

11"

Material:

Silicon Carbide

Standards Met:

CSA

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-406 & White-Rodgers 767A-374
TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-406 & White-Rodgers 767A-374
SKU: IGN-406