Apply to be a TradeMaster!
Main product image of Hot Surface Ignitor with 11" leads
Magnifying glass
Hover image to zoom

Hot Surface Ignitor with 11" leads

SKU:
767A-374
Rating:
(4)
Q&A:
(0)
Hot Surface Ignitor with 11" leads
Magnifying glass
Hover image to zoom
$22.73 each
In Stock
In Stock
Get 42 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
White Rodgers Hot Surface Ignitor for use with many types of furnace equipment including furnaces, boilers, rooftop heaters, infrared burners, unit heaters, and water heaters.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Hot Surface Ignitor with 11" leads
Hot Surface Ignitor with 11" leads
SKU: 767A-374
(4)
Silicon Carbide Hot Surface Igniter w/ 11" Leads, Q4100C9050
SKU: Q4100C9050

You May Also Need

Hot Surface Ignitor with 5-1/4" leads
SKU: 767A-357
White Rodgers

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Hot Surface Ignitor

Fast Delivery, Great Product. Thanks
Mr. DYI
Shippensburg, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

After discussing with customer assistance, used this in place of much higher priced pool manufacturer ignitor. I knew I would have to terminate the leads, but fits and works perfectly.
EC
Ithaca NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would buy as needed

great it works well
na
Boyertown Pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Haven't installed yet,

Since I haven't had it installed yet, I can't comment at this point. My heating guy found this for me on your web site, and this is my " back up" if I SHOULD need, which is more than likely soon. I was quite impressed with the speedy delivery. I would recommend you !
Missy
Mt Prospect. IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy