Apply to be a TradeMaster!
Main product image of TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-407 & White-Rodgers 767A-376
Magnifying glass
Hover image to zoom

TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-407 & White-Rodgers 767A-376

SKU:
IGN-407
Rating:
(0)
Q&A:
(0)
TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-407 & White-Rodgers 767A-376
Magnifying glass
Hover image to zoom
IGN-407 has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Silicon Carbide
Product Highlight: Standards Met
CSA Standards Met
Product Highlight: Warranty
18 Month Warranty

Description

–
TrueStart hot surface igniters feature protective, dynamic, and informative packaging. TrueStart hot surface igniters are 100% tested and completely reliable. They are compatible with all OEM furnaces.

TrueStart® hot surface igniters are available as a universal silicon carbide igniter.

Product Features
  • 5" lead wires
  • Molex Front Lock Connector with .092" male pins
  • 2" wide block with rib on both edges

Specs

–
Product Type:

Hot Surface Ignition

Lead Wire Length:

5"

Pins:

2

Material:

Silicon Carbide

Standards Met:

CSA

Warranty:

18 Month

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-407 & White-Rodgers 767A-376
TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-407 & White-Rodgers 767A-376
SKU: IGN-407