Apply to be a TradeMaster!
Main product image of TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-412 & White-Rodgers 767A-373
Magnifying glass
Hover image to zoom

TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-412 & White-Rodgers 767A-373

SKU:
IGN-412
Rating:
(1)
Q&A:
(0)
TrueStart Hot Surface Igniter, Silicon Carbide, Replaces Robertshaw 41-412 & White-Rodgers 767A-373
Magnifying glass
Hover image to zoom
IGN-412 has been discontinued
Discontinued December 8, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
120V Universal Flat Silicon Nitride Igniter Kit w/ 5 Brackets and Hardware
SKU:IG4000N
(0)
Order by 6PM, receive 7 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Silicon Carbide
Product Highlight: Standards Met
CSA Standards Met
Product Highlight: Warranty
18 Month Warranty

Description

–
TrueStart hot surface igniters feature protective, dynamic, and informative packaging. TrueStart hot surface igniters are 100% tested and completely reliable. They are compatible with all OEM furnaces.

TrueStart® hot surface igniters are available as a universal silicon carbide igniter.

Product Features
  • 5-1/4" lead wires
  • Receptacle with .093” male pins
  • 1-1/4" block with rib on right edge with mounting bracket

Specs

–
Product Type:

Hot Surface Ignition

Lead Wire Length:

5-1/4"

Pins:

2

Material:

Silicon Carbide

Standards Met:

CSA

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit

Perfect fit and very easy to replace
ttktpmd
Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?