Apply to be a TradeMaster!
Main product image of Norton Hot Surface Ignitor (271NM)
Magnifying glass
Hover image to zoom

Norton Hot Surface Ignitor (271NM)

SKU:
41-412
Rating:
(38)
Q&A:
(4)
Norton Hot Surface Ignitor (271NM)
Magnifying glass
Hover image to zoom
$25.55 each
In Stock
In Stock
Get 46 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.
The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.

Specifications
  • Ceramic Block Style: F, 1-1/4" wide
  • Terminal Connector Type: D
  • Lead Wire Length: 5-1/4"

Note: Image is a stock photo
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Norton Hot Surface Ignitor (271NM)
Norton Hot Surface Ignitor (271NM)
SKU: 41-412
(38)

You May Also Need

Norton Hot Surface Ignitor (271N)
SKU: 41-408
Robertshaw

Product Reviews

4.79 out of 38 reviews
97% would recommend this product
4.79
out of 38 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
16%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

271NM Furnace ignitor

Dont throw away your failed ignitor as there is a very good chance you will need the electrical connector and the mounting bracket. PEX supplies the correct wire marretts {joins the wires together after you splice}. I would order two at a time. The original furnace manufacturer doesnt build any of these to last so have a spare on hand. Be very careful as the element is extremely fragile!! I leave mine in the padded shipping box while I cut off and replace the original electrical connector.[...]
VS

Most Liked Negative Review

Not a best

I order two igniters first one I install didn't touch surface and it burnt out on first day,but second is steal good.
Showing 1-10 of 38 reviews

furnace part needed during cold spell

igniter for an old furnace the right part delivered fast
sarge
seattle wa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use Supplyhouse com for all my HCAC needs

My order came before tge date it was promised. The part worked perfectly.
Sbro63
Saint Clair, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Part was what I expected
Dano
Lyle mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great and fast service.

My product came in a good shaped, nice and wrapped. Quality but effordable. I like the confirmation emails as well as communication about the product's shipping times etc.
Fikri
Niagara falls, New york
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great pricing, quick shipment

perfect
jeff
Illiois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

Product was delivered as scheduled and was exactly what I needed. Living in Michigan makes having functional heat a necessity. Thank you for having what I needed to keep my children warm in stock.
Amy
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy parts again from Supply House

Needed an OEM iginitor for my furnace in a hurry and Supply House delivered.
RT
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

All good
Mata
Philadelphia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this item again if needed.

Item exactly like original other than having to modify the connector.
lhyzer
Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Norton Hot Surface Ignitor

Fast delivery and iteam as expected.
Old Lady
IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Can this be a replacement for a norton 271NM (B1401015)?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this is a factory model 271NM ignitor.

Was this review helpful to you?

Q: how do you tell if the ignitor is working or not?

Asked by NancyP 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If the ignitor is glowing, it works. If it is not glowing, it could be broken or have a hair-line fracture.

Was this review helpful to you?
- Dr. Destructo

In most typical furnaces the igniter will glow a bright orange color during the start up phase and is usually visible without opening the furnace.

Was this review helpful to you?

Q: is this unit interchangable with the goodman 41-412 hot surface ignitor for the goodman furnace model GMT070-3A

Asked by Brad 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes the two are interchangeable.

Was this review helpful to you?

Q: Can you use this in lieu of the norton 201n?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to our suppliers, 41-402, 41-402N, and 41-802N replace the Norton 201N.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy