Apply to be a TradeMaster!
Main product image of E.V.A. Anti-Vibration Pad, 18" x 18" x 7/8"
Magnifying glass
Hover image to zoom

E.V.A. Anti-Vibration Pad, 18" x 18" x 7/8"

SKU:
MP-18E
Rating:
(4)
Q&A:
(0)
E.V.A. Anti-Vibration Pad, 18" x 18" x 7/8"
Magnifying glass
Hover image to zoom
$84.48 each
In Stock
In Stock
Get 12 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
EVA (Extreme Vibration Attenuation) is the latest generation in vibration dampening technology. In the most severe vibration extremes, testing shows the EVA pad outperforms cork and rubber by greater than 3:1 and outperforms competitor's "waffle" pad by greater than 8:1! The enhanced performance comes from the special composite foam center which is structurally more sound than cork. EVA is not affected by oils or chemicals that can break down cork and is much more effective at vibration dampening than solid rubber. Designed to withstand 50 psi. Choose EVA to get the best of both worlds!

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

18" x 18"

Max Pressure (PSI):

50

Thickness:

7/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

finally solved a problem

My condenser unit was very noisy and outside our bedroom. Tried several other fixes, including one of those compressor wrapping blankets. This pad provided the best moderation of the vibration.
J
Massachusetts
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect problem solver

I got a few and cut them down for a stand mixer, vitamix, and coffee grinder. Much less resonance through the counters and walls!
B
Virginia
2 years ago
Was this review helpful to you?

ITS A GOOD PRODUCT, WE BUY IT AS A REGULAR ITEM ITS ALSO

WE IMPORT THESE PLATES AND RESELL THEM IN TEXTILE INDUSTRY IN MEXICO
JOHN
MEXICO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This exactly what I was looking for

This was for foot massager and it beat the mat that came with to pieces. It could vibrate the floor so I looked for anti vibration mats they were so large. When I found this one it was perfect.
Lawrence seeking comfort
Washington, DC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy